Shop All Rotary and Straight Line Laser Levels
Leica Rugby
Rotary Laser, Exterior, Horizontal
Mfr # Rugby CLH with CLX400
Zoro # G9462877
Free Shipping & Returns
$2,570.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior
- Laser Projection Horizontal
- Leveling Type Electronic Self-Leveling
- Number of Beams 1
- Number of Dots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leica Rugby
- MFR # Rugby CLH with CLX400
- Zoro # G9462877
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Thread Size | 5/8"-11 |
Width | 11 45/64 in |
Height | 9 7/64 in |
Length | 8 5/16 in |
Overall Height | 9 1/8 in |
Tripod Thread Size | 5/8"-11 |
Overall Depth | 8 5/16 in |
Overall Width | 11 11/16 in |
Description
This Leica Rugby CLH with CLX400 Rotary Laser is a must-have for anyone who wants to do accurate and precise leveling. It is also great for interior and exterior work. The exterior rotary laser has a height of 9 7/64 in., length of 8 5/16 in. and width of 11 45/64 in.. With a red laser, this product has an accuracy of +/-1/16 in at 98 ft.. Powered by a Li-Ion rechargeable battery pack, the rotary laser can rotate at speeds between 10, 15 or 20 RPM. Designed with automatic self-leveling capabilities, it provides ease when leveling surfaces. If you're looking for a high quality and accurate rotary laser level that's designed to last, then the Leica Rugby CLH with CLX400 Rotary Laser is your solution.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Shank Collet Holder, ER16, 0.75 in. dia. (E16-EXT-750)
- GREENLEE Hole Saw Kit, 4-1/2 in Dia, Variable Pitch (835)
- WESTWARD 3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome (53PN48)
- WRIGHT TOOL Flare Nut Wrench 6 Point Metric Satin - (16-12MM)
- LEICA RUGBY Rotary Laser Kit, Interior/Exterior Usage (Rugby 640)
- LEICA RUGBY Rotary Laser Level, D-Cell/Li-Ion Battery (Rugby 640G)
- LEICA RUGBY Rotary Laser, Exterior, Horizontal (Rugby CLA with CLX500)
- LEICA RUGBY Rotary Laser Kit, Exterior Usage (Rugby 610)
- LEICA LINO Self-Leveling Lasr, Green, Class II 525 nm (L6G-1)
- PLS Cross Line Laser, Automatic Self-Leveling (PLS 180R RBP KIT)
- DEWALT 12V MAX* 2 Spot Cross Line Green Laser (DW0822LG)
- Leica Rugby Levels, Compasses, and Plumb Bobs