Shop All Rotary and Straight Line Laser Levels
Leica Rugby
Rotary Laser, Exterior, Horizontal
Mfr # Rugby CLH with CLX300
Zoro # G9462859
Free Shipping & Returns
$2,369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior
- Laser Projection Horizontal
- Leveling Type Electronic Self-Leveling
- Number of Beams 1
- Number of Dots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leica Rugby
- MFR # Rugby CLH with CLX300
- Zoro # G9462859
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Height | 9 7/64 in |
Width | 11 45/64 in |
Length | 8 5/16 in |
Thread Size | 5/8"-11 |
Overall Width | 11 11/16 in |
Overall Height | 9 1/8 in |
Tripod Thread Size | 5/8"-11 |
Overall Depth | 8 5/16 in |
Description
Rotary Laser, Accuracy +/-1/16 in @ 100 ft, Battery Type Li-Ion, Bluetooth Not Bluetooth Compatible, Features Concrete and Formwork Levelling, Height Checking, Land Levelling, Includes Case, Cable, Number of Beams 1, Number of Planes 0, Number of Dots 0, Number of Lines 0, Working Range with Detector - Maximum 4,430 ft, Working Range without Detector - Maximum 100 ft, Mount Type Thumb Screw, Includes Batteries Batteries Included, Leveling Type Electronic Self-Leveling
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS M6 X 1.0 Wire Thread Inserts (1011-0242)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (360771)
- WESTWARD Transfer Punch, 15/64 In Tip, 4-7/8 In L (22N796)
- MITUTOYO Micrometer, Out, Caliper Type, 2-3/.001" (143-123)
- LEICA RUGBY Rotary Laser, Exterior, Horizontal (Rugby CLA with CLX500)
- LEICA RUGBY Rotary Laser Kit, Interior/Exterior Usage (Rugby 640)
- LEICA RUGBY Rotary Laser Kit, Exterior Usage (Rugby 610)
- LEICA RUGBY Rotary Laser Level, D-Cell/Li-Ion Battery (Rugby 640G)
- STABILA DE-TECH Receiver with Bracket (07430)
- KLEIN TOOLS Red Pocket Laser Level (93PTL)
- STREAMLIGHT 3AA PROPOLYMER LASER YELLOW (SR68760)
- Leica Rugby Levels, Compasses, and Plumb Bobs