Shop All Rotary and Straight Line Laser Levels
Leica Rugby
Rotary Laser, Exterior, Horizontal
Mfr # Rugby CLH with CLX200
Zoro # G9462868
Free Shipping & Returns
$2,067.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior
- Laser Projection Horizontal
- Leveling Type Electronic Self-Leveling
- Number of Beams 1
- Number of Dots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leica Rugby
- MFR # Rugby CLH with CLX200
- Zoro # G9462868
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Length | 8 5/16 in |
Thread Size | 5/8"-11 |
Width | 11 45/64 in |
Height | 9 7/64 in |
Overall Depth | 8 5/16 in |
Tripod Thread Size | 5/8"-11 |
Overall Height | 9 1/8 in |
Overall Width | 11 11/16 in |
Description
Rotary Laser, Accuracy +/-1/16 in @ 100 ft, Battery Type Li-Ion, Bluetooth Not Bluetooth Compatible, Features Concrete and Formwork Levelling, Height Checking, Land Levelling, Includes Case, Cable, Number of Beams 1, Number of Planes 0, Number of Dots 0, Number of Lines 0, Working Range with Detector - Maximum 4,430 ft, Working Range without Detector - Maximum 100 ft, Mount Type Thumb Screw, Includes Batteries Batteries Included, Leveling Type Electronic Self-Leveling
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX ARBOR 3/8"" DRL SNPBCK 5L (1779669)
- GRIP-ON 12 Locking Pliers, 5116 Jaw Opening, Long Nose (127-12)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 13/16x5/8x1-7/8x4 (C33219)
- DRILL AMERICA L HSS Adjustable Reamer 1-1/2" - 1-13/16" (DWRRADJL)
- LEICA RUGBY Rotary Laser Level, D-Cell/Li-Ion Battery (Rugby 640G)
- LEICA RUGBY Rotary Laser Kit, Interior/Exterior Usage (Rugby 640)
- LEICA RUGBY Rotary Laser, Exterior, Horizontal (Rugby CLA with CLX500)
- LEICA RUGBY Rotary Laser Kit, Exterior Usage (Rugby 610)
- JOHNSON LEVEL & TOOL Cross Line Laser, Int, Red, 150 ft. (40-6650)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int/Ext, Red, 1500 ft. (40-6529)
- BOSCH Rotary/Straight Line Laser (GLL100-40G)
- Leica Rugby Rotary and Straight Line Laser Levels