Shop All Box, I-Beam, and Torpedo Levels
Leica Piper
Pipe Laser, Exterior
Mfr # 748704
Zoro # G7427799
Free Shipping & Returns
$4,610.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15 in
- Accuracy +/-1/16 in @ 100 ft
- Width 4 in
- Features Self Leveling
- Includes Case, Charger, Holder, Remote Control, Target
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leica Piper
- MFR # 748704
- Zoro # G7427799
- Country of Origin Singapore
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 15 in |
Width | 4 in |
Height | 4 in |
Thread Size | 5/8"-11 |
Overall Depth | 10 1/2 in |
Overall Width | 3 7/8 in |
Overall Height | 4 in |
Tripod Thread Size | 5/8"-11 |
Description
Pipe Laser, Accuracy +/-1/16 in @ 100 ft, Battery Type 20V Max, Bluetooth Not Bluetooth Compatible, Features Self Leveling, Includes Case, Charger, Holder, Remote Control, Target, Number of Beams 1, Number of Planes 0, Number of Dots 1, Number of Lines 0, Working Range with Detector - Maximum 660 ft, Working Range without Detector - Maximum 650 ft, Mount Type Not Applicable, Includes Batteries Batteries Included, Leveling Type Electronic Self-Leveling, Laser Projection Horizontal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Wrench Combo 1-5/16In Fraction (MT6547510)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #30 (C08142)
- STEELMAN 1" Drive x 38mm 6-Point Impact Socket (79311)
- URREA 12-Point Blanck Offset Striking Wrench, 3"opening size. (2648SW)
- JOHNSON LEVEL & TOOL Torpedo Level, 12 in L, 4Vial, Aluminum, Black (1435-1200)
- STABILA Torpedo Level, Aluminum, 10 in L, 3 Vials (25245)
- KAPRO TOOLS Kapro 175 MaxPro I-Beam Set + 48in Bag (175-IBS)
- OX TOOLS Pro Level 240cm/96" (OX-P024424)
- STABILA Bon Heavy Duty Level - R 300 Series - 48" (43-236)
- JOHNSON LEVEL & TOOL Digital Level, Laser, Electronic, w/Case (40-6080)
- EMPIRE LEVEL 24" True Blue Digital Box Level w/Case (E105.24)
- Leica Piper Box, I-Beam, and Torpedo Levels