Shop All Measuring Wheels
Leica
Pipe Laser Kit, Lithium Ion Type
Mfr # 748900
Zoro # G7397035
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) 10 in Piper Foot, (4) 12 in Piper Foot, (4) 8 in Piper Foot, Batteries, Target Insert
- For Use With Mfr. No. 748704
- Application Increases Readable Range
- Type Li-Ion
- Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leica
- MFR # 748900
- Zoro # G7397035
- Country of Origin China
- Category Measuring Wheels
Dimensions
Overall Width | 16 15/16 in |
Overall Height | 10 7/16 in |
Details
Item | Pipe Laser Kit |
Includes | (4) 10 in Piper Foot, (4) 12 in Piper Foot, (4) 8 in Piper Foot, Batteries, Target Insert |
For Use With | Mfr. No. 748704 |
Application | Increases Readable Range |
Type | Li-Ion |
Construction | Plastic |
Characteristics | Water Resistant |
Features | Water Resistant |
Material | Plastic |
Accessory Type | Pipe Laser Kit |
Compatible with Manufacturer Model Number | 748704 |
Compatible Manufacturer Part Number | 748704 |
Compatible Manufacturer Model Number | 748704 |
For Use with Mfr. Model Number | 748704 |
For Use With Mfr. Model Number | 748704 |
Description
Pipe Laser Kit, Accessory Type Pipe Laser Kit, Overall Height 10 7/16 in, Overall Width 16 15/16 in, Compatible with Grainger Part Number 53VU97, Material Plastic, Compatible with Manufacturer Model Number 748704, Features Water Resistant, Includes (4) 10 in Piper Foot, (4) 12 in Piper Foot, (4) 8 in Piper Foot, Batteries, Target Insert
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWINKLE Malco 9-5/8 in. Steel 5-Blade Sheet Metal Crimper 1 pk (C5R)
- MILWAUKEE TOOL 1/8" Titanium SHOCKWAVE (48-89-4605)
- RIDGID Drain Cleaning Attachment (66568)
- ONSRUD 3/4" Three Flute Routing End Mill Plunge Point 5"L (60-272)
- LEICA Rechargeable Battery, NiMH Type (8239685)
- LEICA AC Charger, NiMH Type (8231054)
- LEICA Battery Compartment, Plastic (837757)
- LEICA Carry Pouch, Nylon (848439)
- LEICA Tripod, Metal, Thread 1/4" (848788)
- LEICA Tripod Adapter, Metal, Thread 1/4" (864982)
- WESTWARD Foldable Measure Wheel, 12 in, 9999ft 11in (21LP34)
- Leica Measuring Wheels