Shop All Optical and Transit Levels and Packages
Leica Na
Digital Theodolite, Magnification 20X
Mfr # LDT-05
Zoro # G7427616
Free Shipping & Returns
$1,574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Level Product Grouping Theodolites
- Working Range 3,000 ft
- Magnification 20x
- Accuracy +/-1/16 in @ 4 63/64 ft
- Horizontal Range 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leica Na
- MFR # LDT-05
- Zoro # G7427616
- Country of Origin China
- Category Optical and Transit Levels and Packages
Dimensions
Tripod Thread Size | 5/8"-11 |
Laser Beam Diameter | 3 mm |
Overall Height | 32 cm |
Overall Length | 50 cm |
Overall Width | 33 cm |
Focus Diameter - Minimum | 4 3/8 ft |
Description
Digital Theodolite, Leveling Type 3 Leveling Screws, Top Mounted Vial, Aperture 1 13/16 in, Working Range - Maximum 3,000 ft, Focus Diameter - Minimum 4 3/8 ft, Accuracy +/-1/16 in @ 4 63/64 ft, Horizontal Range 360 Degrees , Includes Battery Charger, Case, Plumb Bob, Tool Kit, Number of Lenses 2, Display Type LCD, Features Glass Reticle, Reticle Cross Lines, Field of View - Optical Plummet 1 Degrees @ 30 ft, Field of View - Telescope 1 Degrees @ 30 ft, Includes Batteries Batteries Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Masonry Bit, 1/2 In, 6 In L, Shank 3/8 In (6PTD7)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313522)
- WESTWARD 6" L x Metal Cutting Reciprocating Saw Blade (24A534)
- DAREX Table Attachment X-Y (LEX100)
- LEICA NA Automatic Level, Magnification 24X (NA324)
- LEICA NA Automatic Level, Magnification 32X (NA532)
- LEICA NA Automatic Level, Magnification 24X (NA524)
- SITEPRO L6-20 Meridian 22X Optical Level (44-D8824)
- JOHNSON LEVEL & TOOL 22X Builders Transit Level, Range 200 Ft (40-6910)
- JOHNSON LEVEL & TOOL Builders Level Kit, 22X, 200 ft (40-6902)
- SITEPRO LT8-300LTULP 26X Universal Line Transit Unit W/Laser Plummet (46-D8879)
- Leica Na Levels, Compasses, and Plumb Bobs