Shop All Optical and Transit Levels and Packages
Leica Na
Automatic Level, Magnification 24X
Mfr # NA524
Zoro # G7427476
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Level Product Grouping Optical Levels
- Working Range 300 ft
- Accuracy +/-1/2 in @ 15 ft
- Horizontal Range 360 Degrees
- Aperture 35 9/16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leica Na
- MFR # NA524
- Zoro # G7427476
- UPC # 07640110696019
- Country of Origin China
- Category Optical and Transit Levels and Packages
Dimensions
Overall Length | 11 7/16 in |
Focus Diameter - Minimum | 3 5/16 ft |
Overall Height | 9 1/16 in |
Overall Width | 7 7/8 in |
Tripod Thread Size | 5/8-11 |
Description
Automatic Level, Leveling Type Leveling Screws, Top Mounted Vial, Magnification 24X, Aperture 35 9/16 mm, Working Range - Maximum 300 ft, Field of View 7 ft @ 330 ft, Horizontal Graduations 1 Degrees , Focus Diameter - Minimum 3 5/16 ft, Accuracy +/-1/2 in @ 15 ft, Horizontal Range 360 Degrees , Includes Case, Number of Lenses 2, Features Dust and Water Protection, IP Rating IP56, Material Aluminum, Number of Level Vials 0, Number of Plumb Vials 1, Overall Height 9 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 10 Piece Hex Head Multi-Spline Extractor Set (53226)
- INSIZE Depth Stop For Calipers (6143)
- GREY PNEUMATIC SKT SET 1/2" DR 10PC 6" FRACTNL HEX DRVR (GP1360H)
- STABILA Plate Level Maintenance Kit (33000)
- LEICA NA Automatic Level, Magnification 32X (NA532)
- LEICA NA Digital Theodolite, Magnification 20X (LDT-05)
- LEICA NA Automatic Level, Magnification 24X (NA324)
- CR LAURENCE 5-Point Red Laser Kit (PLS5R)
- DEWALT 20x Transit Level Package (DW092PK)
- CST/BERGER Automatic Level, Optical, 26X, 330 ft. (GOL26 CK)
- JOHNSON LEVEL & TOOL Automatic Level Kit, 30X, 400 ft (40-6961)
- Leica Na Levels, Compasses, and Plumb Bobs