Shop All Measuring Wheels
Leica Lino
Window Frame, Plastic
Mfr # 866152
Zoro # G6549160
original price:
$80.12
11% off
$70.51
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Characteristics Durable, Rugged and High Quality
- Construction Plastic
- For Use With Leica Lino L2P5, Mfr. No. 864413, 848435, 864420, 864427, 864431, 864435
- Application To Protect Laser Diode in New Lino
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leica Lino
- MFR # 866152
- Zoro # G6549160
- Country of Origin China
- Category Measuring Wheels
Dimensions
Overall Height | 3 9/16 in |
Overall Width | 4 3/4 in |
Overall Length | 5 1/8 in |
Details
Item | Window Frame |
Characteristics | Durable, Rugged and High Quality |
Construction | Plastic |
For Use With | Leica Lino L2P5, Mfr. No. 864413, 848435, 864420, 864427, 864431, 864435 |
Application | To Protect Laser Diode in New Lino |
Includes | Screws |
Color | Black |
Material | Plastic |
Accessory Type | Window Frame |
Number of Pieces | 1 |
Compatible with Level Type | Laser Levels |
Compatible with Manufacturer Model Number | 848435, 864413, 864420, 864427, 864431, 864435, Lino L2P5 |
Compatible Manufacturer Part Number | 848435, 864413, 864420, 864427, 864431, 864435, Lino L2P5 |
Compatible Manufacturer Model Number | 848435, 864413, 864420, 864427, 864431, 864435, Lino L2P5 |
For Use with Mfr. Model Number | 848435, 864413, 864420, 864427, 864431, 864435, Lino L2P5 |
For Use With Mfr. Model Number | 848435, 864413, 864420, 864427, 864431, 864435, Lino L2P5 |
Description
Window Frame, Overall Length 5 1/8 in, Accessory Type Window Frame, Overall Height 3 9/16 in, Overall Width 4 3/4 in, Compatible with Level Type Laser Levels, Material Plastic, Color Black, Compatible with Manufacturer Model Number 848435, 864413, 864420, 864427, 864431, 864435, Lino L2P5, Includes Screws, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #11 (C15939)
- PROSKIT Crimper Open Barrel Contacts, 3024 AWG (CP-751A)
- URREA 12-point extra long combination wrench 14 mm opening size (1214ML)
- MAHR Probe, 3" D, 3" W, 1" L (6111520)
- LEICA LINO Battery, Li-Ion, Plastic (842427)
- LEICA DISTO Point to Point Adapter, Metal, Thread 1/4" (DST 360)
- ZORO SELECT Measuring Wheel, 1 ft. (RR102)
- KOMELON Measuring Wheel, Hi Viz, Meters/Dm, 10" (MK31M)
- TRUMETER 25 PPR ELECTRONIC CABLE MEASURING UNIT Length Measurement (2630-DD25)
- KESON Measuring Wheel, 3 Ft, Spoked, 10,000Ft (RR30)
- KOMELON Measuring Wheel, Hi Viz, Meters/Dm, 6" (ML18M)
- Leica Lino Measuring Wheels