Shop All Measuring Wheels
Leica Lino
Window Frame, Plastic
Mfr # 866151
Zoro # G6554027
$70.51
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application To Protect Laser Diode in New Lino
- Construction Plastic
- Characteristics Durable, Rugged and High Quality
- For Use With Leica Lino L2G, Mfr. No. 864413, 848435, 864420, 864427, 864431, 864435
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leica Lino
- MFR # 866151
- Zoro # G6554027
- Country of Origin China
- Category Measuring Wheels
Dimensions
Overall Length | 4 3/4 in |
Overall Width | 3 15/16 in |
Overall Height | 4 3/4 in |
Details
Item | Window Frame |
Application | To Protect Laser Diode in New Lino |
Construction | Plastic |
Characteristics | Durable, Rugged and High Quality |
For Use With | Leica Lino L2G, Mfr. No. 864413, 848435, 864420, 864427, 864431, 864435 |
Color | Black |
Includes | Screws |
Material | Plastic |
Accessory Type | Window Frame |
Compatible with Level Type | Laser Levels |
Compatible with Manufacturer Model Number | 848435, 864413, 864420, 864427, 864431, 864435, Lino L2G |
Number of Pieces | 1 |
Compatible Manufacturer Part Number | 848435, 864413, 864420, 864427, 864431, 864435, Lino L2G |
Compatible Manufacturer Model Number | 848435, 864413, 864420, 864427, 864431, 864435, Lino L2G |
For Use with Mfr. Model Number | 848435, 864413, 864420, 864427, 864431, 864435, Lino L2G |
For Use With Mfr. Model Number | 848435, 864413, 864420, 864427, 864431, 864435, Lino L2G |
Description
Window Frame, Overall Length 4 3/4 in, Accessory Type Window Frame, Overall Height 4 3/4 in, Overall Width 3 15/16 in, Compatible with Level Type Laser Levels, Material Plastic, Color Black, Compatible with Manufacturer Model Number 848435, 864413, 864420, 864427, 864431, 864435, Lino L2G, Includes Screws, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 5/64 (C10601)
- OSG Spiral Point Tap Plug, 3 Flutes (2886000)
- PROTO 1/2 in Drive, 36mm 12 pt Metric Socket, 12 Points (J5436M-TT)
- STAHLWILLE TOOLS OPEN-RING Wrench Size 17 x 19 mm L.220 mm (41081719)
- LEICA LINO Battery, Li-Ion, Plastic (842427)
- LEICA Rechargeable Battery, NiMH Type (8239685)
- KESON Electronic Measuring Wheel, 4 Ft, 99,999Ft (MP401E)
- KOMELON Measuring Wheel, Hi Viz, Meters/Dm, 6" (ML18M)
- KOMELON Measuring Wheel, Hi Viz, ft./In, 25" (MK7912)
- KESON Large Nylon Carrying Case, 28 x 16 x 9 In (MPLGCASE)
- KESON Measuring Wheel, Measures in Ft and 10ths (RR410)
- Leica Lino Measuring and Layout Tools