Shop All Rotary and Straight Line Laser Levels
Leica Lino
Self-Leveling Lasr, Green, Class II 525 nm
Mfr # L6Gs-1
Zoro # G402542891
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 2
- Number of Dots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leica Lino
- MFR # L6Gs-1
- Zoro # G402542891
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Length | 4 7/8 in |
Height | 6 19/32 in |
Width | 4 13/64 in |
Thread Size | 1/4 in |
Overall Width | 4 3/16 in |
Overall Height | 6 1/16 in |
Overall Depth | 4 7/8 in |
Tripod Thread Size | 1/4"-20 |
Description
Self-Leveling Laser, Accuracy +/-0.3 mm/m (Horizontal), +/-0.3 mm/m (Vertical), Battery Type AA, 20V Max, Bluetooth Not Bluetooth Compatible
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug 3 Flutes (6014400)
- DIABLO 1/2"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4200)
- STARRETT Band Saw Blade, 13 ft. 4" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-13-04)
- KO-KEN Nut Setter 10mm 6 Point 200mm Magnet 1/4 Hex Drive (115.200-10)
- LEICA LINO Self-Leveling Lasr, Green, Class II 525 nm (L6G-1)
- LEICA LINO Line and Dot Laser, Interior/Exterior, Red (Lino L2P5)
- LEICA LINO Multi Line Laser, Pendulum Self Leveling (L4P1)
- LEICA LINO Dot Laser, Interior/Exterior, 5 Dots, Red (Lino P5)
- LEICA LINO Cross Line Laser, Interior and Exterior (Lino L2G)
- LEICA LINO Self-Leveling Laser, Red, Class II 525 nm (L6R-1)
- JOHNSON LEVEL & TOOL Laser, Red, Horizontal/Vertical Projection (99-028K)
- Leica Lino Rotary and Straight Line Laser Levels