Shop All Rotary and Straight Line Laser Levels
Leica Lino
Self-Leveling Lasr, Green, Class II 525 nm
Mfr # L6G-1
Zoro # G202542954
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 2
- Number of Dots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leica Lino
- MFR # L6G-1
- Zoro # G202542954
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Thread Size | 1/4 in |
Length | 4 7/8 in |
Width | 4 13/64 in |
Height | 6 19/32 in |
Overall Height | 4 5/16 in |
Overall Width | 2 3/8 in |
Overall Depth | 3 15/16 in |
Tripod Thread Size | 1/4"-20 |
Description
Self-Leveling Laser, Accuracy +/-0.3 mm/m (Horizontal), +/-0.3 mm/m (Vertical), Battery Type AA, 20V Max, Bluetooth Not Bluetooth Compatible, Features Laser Target, Leica Lino L2P5, Li-Ion Battery Pack Incl. Charger and Plugs, Quick start guide, Safety Instructions, Calibration Certificate, Warranty Card, Includes Case, Charger, Target, Adapter, Number of Beams 2, Number of Planes 2, Number of Dots 0, Number of Lines 0, Working Range with Detector - Maximum 460 ft
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (99178-07-09-1/2)
- MITEE-BITE PRODUCTS Clamps, Wedge, M6, 25mm, PK6 (80750)
- BONWAY Bon 32-221 Texture Roller, Slate 22 5/8" (32-221)
- SK PROFESSIONAL TOOLS 1/2" Drive 48 Geared Teeth Round Head Style Hand Ratchet, 10.3" L, SuperKrome Plating Finish (42470)
- LEICA LINO Self-Leveling Lasr, Green, Class II 525 nm (L6Gs-1)
- LEICA LINO Line and Dot Laser, Interior/Exterior, Red (Lino L2P5)
- LEICA LINO Cross Line Laser, Interior and Exterior (Lino L2G)
- LEICA LINO Line and Dot Laser, Interior/Exterior (Lino L2P5G)
- LEICA LINO Self-Leveling Laser, Red, Class II 525 nm (L6R-1)
- LEICA LINO Multi Line Laser, Pendulum Self Leveling (L4P1)
- KLEIN TOOLS Rechargeable Self-Leveling Green Planar Laser Level (93PLL)
- Leica Lino Levels, Compasses, and Plumb Bobs