Shop All Rotary and Straight Line Laser Levels
Leica Lino
Self-Leveling Laser, Red, Class II 525 nm
Mfr # L6R-1
Zoro # G102542887
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 2
- Number of Dots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leica Lino
- MFR # L6R-1
- Zoro # G102542887
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Length | 4 7/8 in |
Height | 6 19/32 in |
Thread Size | 1/4 in |
Width | 4 13/64 in |
Overall Depth | 6 1/16 in |
Overall Height | 4 3/16 in |
Tripod Thread Size | 1/4"-20, 5/8"-11 |
Overall Width | 4 7/8 in |
Description
Self-Leveling Laser, Accuracy +/-0.004 in/ft, Battery Type Alkaline, 20V Max, Bluetooth Not Bluetooth Compatible, Features Adjustable Strength of Laser Lines, Fixed Plumb Point Due to Integrated Base, Self-Levelling Over Wide Range, Uninterrupted Working with Triple-Power Concept, Includes Case, Charger, Target, Adapter, Number of Beams 2, Number of Planes 2, Number of Dots 0, Number of Lines 0, Working Range with Detector - Maximum 460 ft, Working Range without Detector - Maximum 82 ft
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Belt Sander, 1,050 fpm, 20 V, 3" W (DCW220B)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 3/8, 2 In Alum (GL6X2000T----01)
- GEAR KEEPER Retractable Tool Lanyard, 55inL, Carabiner (RT3-5602)
- KNIPEX 5 in 79 Precision Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated (79 32 125 ESD)
- LEICA LINO Line and Dot Laser, Interior/Exterior, Red (Lino L2P5)
- LEICA LINO Self-Leveling Lasr, Green, Class II 525 nm (L6G-1)
- LEICA LINO Dot Laser, Interior/Exterior, 5 Dots, Red (Lino P5)
- LEICA LINO Cross Line Laser Kit, Interior/Exterior (Lino L2)
- LEICA LINO Line and Dot Laser, Interior/Exterior (Lino L2P5G)
- LEICA LINO Self-Leveling Lasr, Green, Class II 525 nm (L6Gs-1)
- BOSCH 2 beam Self Leveling Cross-Line Laser 65 ft. 5 pc (GLL50-20G)
- Leica Lino Rotary and Straight Line Laser Levels