Shop All Measuring Wheels
Leica Lino
Rechargeable Battery, NiMH Type
Mfr # 842019
Zoro # G7427248
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NiMh
- For Use With 784437, Mfr. No. 784438
- Application Allows Operations of Mfr. No. 784438/784437
- Construction Plastic
- Characteristics 12 hr Working Time
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leica Lino
- MFR # 842019
- Zoro # G7427248
- Country of Origin China
- Category Measuring Wheels
Dimensions
Overall Height | 4 5/16 in |
Overall Length | 4 1/8 in |
Overall Width | 1 3/4 in |
Details
Item | Rechargeable Battery |
Type | NiMh |
For Use With | 784437, Mfr. No. 784438 |
Application | Allows Operations of Mfr. No. 784438/784437 |
Construction | Plastic |
Characteristics | 12 hr Working Time |
Power Source | NiMH |
Material | Plastic |
Color | Black |
Accessory Type | Rechargeable Battery |
Number of Pieces | 1 |
Compatible with Manufacturer Model Number | 784437, 784438 |
Voltage | 3V |
Compatible Manufacturer Part Number | 784437, 784438 |
Compatible Manufacturer Model Number | 784437, 784438 |
For Use with Mfr. Model Number | 784437, 784438 |
For Use With Mfr. Model Number | 784437, 784438 |
Description
Rechargeable Battery, Overall Length 4 1/8 in, Accessory Type Rechargeable Battery, Overall Height 4 5/16 in, Overall Width 1 3/4 in, Compatible with Grainger Part Number 53VU68, 53VU69, Material Plastic, Color Black, Compatible with Manufacturer Model Number 784437, 784438, Includes Not Applicable, Number of Pieces 1, Thread Size Not Applicable, Voltage 3V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (34151CLB134115)
- DRILL AMERICA m8x1.25 HSS Plug Tap and 6.75mm HSS Drill Bit (POUM8X1.25)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (80013D2B123810)
- PROTO 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5030B)
- LEICA LINO Battery, Li-Ion, Plastic (842427)
- LEICA Carry Pouch, Nylon (848439)
- KESON Small Nylon Carrying Case, 24 x 16 x 6 In (RRSMCASE)
- DURAWHEEL Measuring Wheel Carry Case for DW-500 (68932)
- CALCULATED INDUSTRIES Measuring Wheel, Digital, 12-1/2" Dia. (6575)
- TRUMETER Wheel for Length Measuring (007573)
- TOLSEN 12.5-in. Digital Measuring Wheel Wheel (35192)
- Leica Lino Measuring Wheels