Shop All Laser Level Accessories
Leica Lino
Receiver, Laser, Plastic
Mfr # RGR 200
Zoro # G6042248
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Laser
- Construction Plastic
- Characteristics Durable, Rugged and High Quality
- Accuracy +/-1mm fine, +/-3mm coarse
- For Use With Leica Lino L2, L2G, P5, L2P5, L2P5G, Mfr. No. 864413, 848435, 864420, 864427, 864431, 864435
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leica Lino
- MFR # RGR 200
- Zoro # G6042248
- UPC # 07640110697948
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Overall Width | 3 1/2 in |
Overall Depth | 8 1/4 in |
Overall Height | 5 1/2 in |
Description
Receiver, Battery Type AA, Compatible Laser Beam Color Green, Red, Compatible with Grainger Part Number 485R43, 485R44, 485R45, 485R46, 485R47, 485R48, 48WL15, 785UA9, 785UC0, 785UC1, 785UC2, Compatible with Manufacturer Model Number L2, L2G, L2P5, L2P5G, L4P1, L6G, L6R, Includes Batteries Batteries Included, Material Plastic, Working Range - Maximum 3 7/8 ft, Color Red, Compatible with Product Type Line Lasers, Display Type LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP C1203B Shim (2100-1203)
- PROTO 1/2 in Drive Impact Socket 5/8 in Size 8 pt Standard Depth, Black Oxide (J7420S)
- BESSEY 16 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-16)
- TOOLGRID SOCKETTGKM Socket Kit Metric (TGR86003)
- LEICA LINO Adapter, Magnetic, Thread 5/8", Plastic (TWIST 360)
- BOSCH Rotating Mount, Laser, Plastic, Fine Adjust (RM 2)
- PLS Construction Grade Rod, Laser, Plastic (PLS GR16)
- JOHNSON LEVEL & TOOL Mounting Bracket, For Alignment Lasers (40-6229)
- BOSCH Line Laser Receiver, Plastic Construction (LR 8)
- JOHNSON LEVEL & TOOL Laser Level Wall And Ceiling Mount (40-6304)
- JOHNSON LEVEL & TOOL Line Laser Detector, Plastic (40-6763)
- Leica Lino Levels, Compasses, and Plumb Bobs