Shop All Measuring Wheels
Leica Lino
Multiline Laser, 5/8" Thread Size
Mfr # ML180
Zoro # G7427239
product price: $1,449.99
/ea
Free Shipping & Returns
$1,449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy +/-0.7 mm
- Characteristics IP54 Dust and Water Resistant
- Application Leveling/Measuring
- Construction Plastic
- Power Source NiMH, (3) Alkaline Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leica Lino
- MFR # ML180
- Zoro # G7427239
- UPC # 00088234493553
- Country of Origin China
- Category Measuring Wheels
Dimensions
Thread Size | 5/8 in |
Tripod Thread Size | 5/8"-11 |
Overall Height | 9 7/8 in |
Overall Width | 9 1/8 in |
Overall Depth | 6 5/16 in |
Description
Multiline Laser, Accuracy +/-0.7 mm, Battery Type NiMH, Bluetooth Not Bluetooth Compatible, Includes Catch Receiver, Cable, Laser Glasses, Target, Number of Beams 2, Number of Planes 0, Number of Dots 1, Number of Lines 4, Working Range with Detector - Maximum 328 ft, Working Range without Detector - Maximum 66 ft, Mount Type Thumb Screw, Includes Batteries Batteries Included, Leveling Type Electronic Self-Leveling, Laser Projection Horizontal, Vertical, Laser Beam Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Chicago® Grip Bell-System Type Grip (1692-5AT)
- DEWALT Cordless Grinder Kit w/Storage Box (DCG413R2/DWST33090)
- IRWIN Locking C-Clamp, 24", 10"Cap, 15-1/2"Throat (275)
- IRWIN Ship Auger Bit, 1/2" shank and 1/2" dia (3043005)
- LEICA LINO Battery, Li-Ion, Plastic (842427)
- TRUMETER 18in. KA, FT/IN, TC Length Measurement (2300-53MFC)
- ROLATAPE Laser Pole System, 1/4-20 (BP350)
- KESON Measuring Wheel, 1M, 9999.9M (RR3M)
- BOSCH Laser Square (GTL2)
- KESON Measuring Wheel, 4 ft., Plastic Spokes (MP401P)
- CRESCENT LUFKIN Crescent Lufkin PSMW48N Measuring Wheel, 9999.9 ft 11 in, 12-1/2 in Wheel, Orange (PSMW48N)
- Leica Lino Measuring and Layout Tools