Shop All Rotary and Straight Line Laser Levels
Leica Lino
Multi Line Laser, Pendulum Self Leveling
Mfr # L4P1
Zoro # G3808071
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 5
- Number of Dots 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leica Lino
- MFR # L4P1
- Zoro # G3808071
- UPC # 07640110696040
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Height | 6 3/8 in |
Width | 4 59/64 in |
Length | 4 59/64 in |
Thread Size | 1/4"-20, 5/8"-11 |
Overall Depth | 4 15/16 in |
Tripod Thread Size | 1/4"-20, 5/8"-11 |
Overall Width | 4 15/16 in |
Overall Height | 6 3/8 in |
Description
This Leica Lino Laser Level is an excellent tool for any project. It can be used in both interior and exterior spaces, making it versatile and reliable. The rotating laser level can produce 360 degrees of rotation, allowing you to use it in various applications. With a vertical line feature, the level ensures accuracy with its +/-1/32" at 16 ft capability. This red laser level has a 6 3/8" height and 4 59/64" length. It runs on rechargeable Li-Ion batteries or alkaline AA batteries. The Leica Lino Laser Level will help you complete your next project with ease.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 7-1/4", 60-Teeth Circular Saw Blade (24EL97)
- PICO Tool-Crimp Deutsch Open Barrl, #0663T (0663T)
- WARNER Seam Roller, Plastic, Flat, 1" (422)
- MONTI BRISTLE BLASTER Cylinder (10MT30520)
- LEICA LINO Line and Dot Laser, Interior/Exterior (Lino L2P5G)
- LEICA LINO Line and Dot Laser, Interior/Exterior, Red (Lino L2P5)
- LEICA LINO Self-Leveling Lasr, Green, Class II 525 nm (L6Gs-1)
- LEICA LINO Self-Leveling Lasr, Green, Class II 525 nm (L6G-1)
- LEICA LINO Cross Line Laser, Interior and Exterior (Lino L2G)
- LEICA LINO Self-Leveling Laser, Red, Class II 525 nm (L6R-1)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int/Ext, Red, 1500 ft. (40-6534)
- Leica Lino Rotary and Straight Line Laser Levels