Shop All Rotary and Straight Line Laser Levels
Leica Lino
Line and Dot Laser, Interior/Exterior, Red
Mfr # Lino L2P5
Zoro # G6046630
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 5
- Number of Dots 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leica Lino
- MFR # Lino L2P5
- Zoro # G6046630
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Width | 2 3/8 in |
Thread Size | 1/4 in, 5/8 in |
Length | 3 7/8 in |
Height | 3 7/8 in |
Overall Height | 4 5/16 in |
Tripod Thread Size | 1/4"-20 |
Overall Width | 2 3/8 in |
Overall Depth | 3 15/16 in |
Description
The LEICA LINO Lino L2P5 Line and Dot Laser is a rotary and straight line laser level that combines the features of a line laser and point laser into one powerful tool. The red line and dot laser has an accuracy of +/-0.2 mm/m for dots and +/-0.3 mm/m for lines. This 3 7/8 in. long, 3 7/8 in. high, 2 class laser level runs on either a Li-Ion battery or AA batteries, depending on which you prefer to use. It also has 1/4 in., 5/8 in thread size as well as a 3 7/8 in straight wireway length. With its features, the LEICA LINO Lino L2P5 Line and Dot Laser is the perfect addition to your next project.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 5/8" 6 pt SAE Socket, 6 Points (J4720AB)
- PROTO 1/2 in Drive Impact Socket 32 mm Size 6 pt Standard Depth, Black Oxide (J7432M)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1739600)
- HYDE Hyde Taper Point Knife 4, Utility, Wood (61260)
- LEICA LINO Self-Leveling Lasr, Green, Class II 525 nm (L6Gs-1)
- LEICA LINO Line and Dot Laser, Interior/Exterior (Lino L2P5G)
- LEICA LINO Dot Laser, Interior/Exterior, 5 Dots, Red (Lino P5)
- LEICA LINO Self-Leveling Lasr, Green, Class II 525 nm (L6G-1)
- LEICA LINO Cross Line Laser Kit, Interior/Exterior (Lino L2s)
- LEICA LINO Cross Line Laser Kit, Interior/Exterior (Lino L2)
- MILWAUKEE TOOL Green Cross Line Laser (3421)
- Leica Lino Levels, Compasses, and Plumb Bobs