Shop All Rotary and Straight Line Laser Levels
Leica Lino
Line and Dot Laser, Interior/Exterior
Mfr # Lino L2P5G
Zoro # G6042482
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 5
- Number of Dots 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leica Lino
- MFR # Lino L2P5G
- Zoro # G6042482
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Thread Size | 1/4 in, 5/8 in |
Length | 3 7/8 in |
Width | 2 3/8 in |
Height | 3 7/8 in |
Overall Width | 2 3/8 in |
Overall Depth | 3 15/16 in |
Tripod Thread Size | 1/4"-20 |
Overall Height | 4 5/16 in |
Description
If you are looking for a laser level that can be used both indoors and outdoors, the Leica Lino L2P5G Line and Dot Laser is the perfect choice. The interior/exterior line and dot laser features a green laser beam with +/-0.2 mm/m accuracy on dots and +/-0.3 mm/m accuracy on lines. It has a 3 7/8 in length, 3 7/8 in height, 1/4 in thread size and 5/8 in thread size. This rotary and straight line laser level comes with a Li-Ion battery or AA batteries as power source options. The Leica Lino Line and Dot Laser is ideal for exterior or interior use because of its versatility.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR PalmJet Safety Air Gun, Straight, 18" (GA4418S)
- DRILL AMERICA 3/8"-24 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (T/A54600)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 4 mm Tip, 2 21/32 in L (45524)
- ZORO SELECT Insert Install Tool, Prewinder, 1/4-20 (3532-1/4HIP)
- LEICA LINO Line and Dot Laser, Interior/Exterior, Red (Lino L2P5)
- LEICA LINO Self-Leveling Lasr, Green, Class II 525 nm (L6Gs-1)
- LEICA LINO Self-Leveling Laser, Red, Class II 525 nm (L6R-1)
- LEICA LINO Cross Line Laser, Interior and Exterior (Lino L2G)
- LEICA LINO Self-Leveling Lasr, Green, Class II 525 nm (L6G-1)
- LEICA LINO Multi Line Laser, Pendulum Self Leveling (L4P1)
- PRIME-LINE Laser Torpedo Laser Alignment Kit, Aluminum Housing, Single Pack (P1P30)
- Leica Lino Rotary and Straight Line Laser Levels