Shop All Rotary and Straight Line Laser Levels
Leica Lino
Dot Laser, Interior/Exterior, 5 Dots, Red
Mfr # Lino P5
Zoro # G6036760
product price: $260.00
/ea
Free Shipping & Returns
$260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 5
- Number of Dots 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leica Lino
- MFR # Lino P5
- Zoro # G6036760
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Length | 3 7/8 in |
Height | 3 7/8 in |
Width | 2 3/8 in |
Thread Size | 1/4 in, 5/8 in |
Tripod Thread Size | 1/4"-20 |
Overall Depth | 3 15/16 in |
Overall Height | 4 5/16 in |
Overall Width | 2 3/8 in |
Description
Dot Laser, Accuracy +/-0.0079 in @ 33 ft, Battery Type AA, Bluetooth Not Bluetooth Compatible, Features One Button Operation, Quick Positioning, Self-Levelling, Triple Power Concept, Includes Case, Adapter, Target, Number of Beams 5, Number of Planes 0, Number of Dots 5, Number of Lines 0, Working Range with Detector - Maximum 100 ft, Working Range without Detector - Maximum 100 ft, Mount Type Magnetic, Includes Batteries Batteries Included, Leveling Type Electronic Self-Leveling
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4" Drive 60 Geared Teeth Thumbwheel Ratchet, Chrome (49270)
- DIABLO 2-9/16" Carbide Tipped Hole Saw (DHS2563CT)
- DRILL AMERICA m24x2 HSS Metric 4 Flute Taper Hand Tap (DWTT24X2)
- PROTO 1/4", 3/8" Drive Socket Set Metric, SAE 65 Pieces 3/16 in to 7/8 in, 4 mm to 19 mm , Full Polish (J47165)
- LEICA LINO Self-Leveling Lasr, Green, Class II 525 nm (L6Gs-1)
- LEICA LINO Line and Dot Laser, Interior/Exterior (Lino L2P5G)
- LEICA LINO Multi Line Laser, Pendulum Self Leveling (L4P1)
- LEICA LINO Line and Dot Laser, Interior/Exterior, Red (Lino L2P5)
- LEICA LINO Self-Leveling Laser, Red, Class II 525 nm (L6R-1)
- LEICA LINO Cross Line Laser Kit, Interior/Exterior (Lino L2)
- JOHNSON LEVEL & TOOL Dot Laser Level, Int/Ext, Red, 200 ft. (40-6680)
- Leica Lino Levels, Compasses, and Plumb Bobs