Shop All Measuring Wheels
Leica Lino
Case, Plastic
Mfr # 866132
Zoro # G6522929
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Case
- For Use With Leica Lino L2, L2G, P5, L2P5, L2P5G, Mfr. No. 864413, 848435, 864420, 864427, 864431, 864435
- Application To Protect Lino in Rugged Conditions
- Construction Plastic
- Characteristics Durable, Rugged and High Quality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leica Lino
- MFR # 866132
- Zoro # G6522929
- Country of Origin China
- Category Measuring Wheels
Dimensions
Overall Length | 14 15/16 in |
Overall Width | 5 7/8 in |
Overall Height | 13 3/4 in |
Details
Item | Case |
Includes | Case |
For Use With | Leica Lino L2, L2G, P5, L2P5, L2P5G, Mfr. No. 864413, 848435, 864420, 864427, 864431, 864435 |
Application | To Protect Lino in Rugged Conditions |
Construction | Plastic |
Characteristics | Durable, Rugged and High Quality |
Material | Plastic |
Color | Black |
Accessory Type | Case |
Compatible with Manufacturer Model Number | L2, L2G, L2P5, L2P5G, P5 |
Number of Pieces | 1 |
Compatible with Level Type | Laser Levels |
Compatible Manufacturer Part Number | L2, L2G, L2P5, L2P5G, P5 |
Compatible Manufacturer Model Number | L2, L2G, L2P5, L2P5G, P5 |
For Use with Mfr. Model Number | L2, L2G, L2P5, L2P5G, P5 |
For Use With Mfr. Model Number | L2, L2G, L2P5, L2P5G, P5 |
Description
Case, Overall Length 14 15/16 in, Accessory Type Case, Overall Height 13 3/4 in, Overall Width 5 7/8 in, Compatible with Level Type Laser Levels, Material Plastic, Color Black, Compatible with Manufacturer Model Number L2, L2G, L2P5, L2P5G, P5, Includes Case, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 7 in Straight Jaw Locking Plier (0302L3)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR165100)
- LITTLE GIANT PUMP Tank, Coolant, 10 G (560300)
- EMPIRE LEVEL 48" I-Beam Level (540-48)
- LEICA LINO Battery, Li-Ion, Plastic (842427)
- TRUMETER 18in. KA, FT/IN, TC Length Measurement (2300-53MFC)
- ROLATAPE Measuring Wheel, 4 Ft, Disk (32-415)
- KOMELON Measuring Wheel, Hi Viz, Meters/Dm, 25" (MK79M)
- WESTWARD Measuring Wheel W/Stand, 1M, Wt 58.2 Oz (1EJX7)
- BOSCH Laser Square with 45 Degree 3rd Line (GTL3)
- LEICA Pipe Laser Kit, Lithium Ion Type (748900)
- Leica Lino Measuring and Layout Tools