Shop All Measuring Wheels
Leica Lino
Battery, Li-Ion, Plastic
Mfr # 842427
Zoro # G6522737
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Leica Lino L2, L2G, P5, L2P5, L2P5G, Mfr. No. 864413, 848435, 864420, 864427, 864431, 864435
- Characteristics Longer Run Time
- Application Replacement Battery for New Lino
- Construction Plastic
- Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leica Lino
- MFR # 842427
- Zoro # G6522737
- Country of Origin China
- Category Measuring Wheels
Dimensions
Overall Height | 2 7/8 in |
Overall Length | 4 1/2 in |
Overall Width | 1 1/2 in |
Details
Item | Battery |
For Use With | Leica Lino L2, L2G, P5, L2P5, L2P5G, Mfr. No. 864413, 848435, 864420, 864427, 864431, 864435 |
Characteristics | Longer Run Time |
Application | Replacement Battery for New Lino |
Construction | Plastic |
Type | Li-Ion |
Color | Red |
Material | Plastic |
Accessory Type | Battery |
Number of Pieces | 1 |
Compatible with Manufacturer Model Number | L2, L2G, L2P5, L2P5G, P5 |
Compatible with Level Type | Laser Levels |
Compatible Manufacturer Part Number | L2, L2G, L2P5, L2P5G, P5 |
Compatible Manufacturer Model Number | L2, L2G, L2P5, L2P5G, P5 |
For Use with Mfr. Model Number | L2, L2G, L2P5, L2P5G, P5 |
For Use With Mfr. Model Number | L2, L2G, L2P5, L2P5G, P5 |
Description
Battery, Overall Length 4 1/2 in, Accessory Type Battery, Overall Height 2 7/8 in, Overall Width 1 1/2 in, Compatible with Level Type Laser Levels, Material Plastic, Color Red, Compatible with Manufacturer Model Number L2, L2G, L2P5, L2P5G, P5, Includes Not Applicable, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 2 3/4 in L (J4990R-3/8)
- GEARWRENCH 12 Piece Pulley Puller and Installer Set (2897D)
- PROSKIT Non-Insulated Terminal Crimper 8 AWG, 2 (CP-351B)
- KOMELON 25 ft Tape Measures, 1 in Blade (SL2925)
- LEICA LINO Multiline Laser, 5/8" Thread Size (ML180)
- THE BRUSH MAN Meauring Wheel - Premium, 36 in. Circumference (TAPE-WHEEL-36)
- KOMELON Measuring Wheel, Counter (MK6012)
- ROLATAPE Measuring Wheel, 3 ft, 11-1/4 Dia, Orange (32-300S)
- KESON Measuring Wheel, 4 ft. (RR418)
- BOSCH 165' Laser Measure (GLM165-27C)
- WESTWARD Measuring Wheel W/Stand, 1M, Wt 58.2 Oz (1EJX7)
- Leica Lino Measuring Wheels