Shop All Measuring Wheels
Leica Lino
Battery Cover, Plastic
Mfr # 866177
Zoro # G6570072
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Durable, Rugged and High Quality
- For Use With Leica Lino RGR200, Mfr. No. 866090
- Application To Protect Batteries in Receiver
- Construction Plastic
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leica Lino
- MFR # 866177
- Zoro # G6570072
- Country of Origin China
- Category Measuring Wheels
Dimensions
Overall Height | 1 1/4 in |
Overall Width | 2 9/16 in |
Overall Length | 3 15/16 in |
Details
Item | Battery Cover |
Characteristics | Durable, Rugged and High Quality |
For Use With | Leica Lino RGR200, Mfr. No. 866090 |
Application | To Protect Batteries in Receiver |
Construction | Plastic |
Material | Plastic |
Color | Red |
Includes | Screws |
Accessory Type | Battery Cover |
Compatible with Manufacturer Model Number | 866090, Lino RGR200 |
Number of Pieces | 1 |
Compatible Manufacturer Part Number | 866090, Lino RGR200 |
Compatible Manufacturer Model Number | 866090, Lino RGR200 |
For Use with Mfr. Model Number | 866090, Lino RGR200 |
For Use With Mfr. Model Number | 866090, Lino RGR200 |
Description
Battery Cover, Overall Length 3 15/16 in, Accessory Type Battery Cover, Overall Height 1 1/4 in, Overall Width 2 9/16 in, Material Plastic, Color Red, Compatible with Manufacturer Model Number 866090, Lino RGR200, Includes Screws, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Digital Rockwell Hardnes Tester/Load cell Driven Rockwell Hardness Tester (900-415)
- WESTWARD Repl Hook Jaw, For 14 In Pipe Wrench (31D045)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9248E)
- 3M Collet Body 06571, 1/pk (06571)
- LEICA LINO Battery, Li-Ion, Plastic (842427)
- KRAFT TOOL Walking Tape/Measuring Wheel, ft./in. (GG283)
- WESTWARD Measuring Wheel Bag, Poly, 11 to 12 in (21LP38)
- BON TOOL Bon 14-597 Measuring Wheel, Dual Wheel 12" Circumference (14-597)
- KESON Measuring Wheel, 4 In Dia, 10,000 ft (RR110)
- LEICA Rechargeable Battery, NiMH Type (8239685)
- LEICA AC Charger, NiMH Type (8231054)
- Leica Lino Measuring Wheels