Shop All Battery Storage & Organizers
Leica Lino
Alkaline Battery Tray
Mfr # 866096
Zoro # G6558382
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type Alkaline
- Type Alkaline
- Application Replacement Battery for New Lino
- Construction Plastic
- For Use With Leica Lino L2, L2G, P5, L2P5, L2P5G, Mfr. No. 864413, 848435, 864420, 864427, 864431, 864435
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leica Lino
- MFR # 866096
- Zoro # G6558382
- Country of Origin China
- Category Battery Storage & Organizers
Dimensions
Overall Height | 3 9/16 in |
Overall Length | 4 5/16 in |
Overall Width | 1 15/16 in |
Details
Battery Type | Alkaline |
Type | Alkaline |
Application | Replacement Battery for New Lino |
Construction | Plastic |
For Use With | Leica Lino L2, L2G, P5, L2P5, L2P5G, Mfr. No. 864413, 848435, 864420, 864427, 864431, 864435 |
Characteristics | Durable, Rugged and High Quality |
Item | Battery Tray |
Color | Red |
Material | Plastic |
Accessory Type | Battery Tray |
Compatible with Manufacturer Model Number | L2, L2G, L2P5, L2P5G, P5 |
Number of Pieces | 1 |
Compatible with Level Type | Laser Levels |
Compatible Manufacturer Part Number | L2, L2G, L2P5, L2P5G, P5 |
Compatible Manufacturer Model Number | L2, L2G, L2P5, L2P5G, P5 |
For Use with Mfr. Model Number | L2, L2G, L2P5, L2P5G, P5 |
For Use With Mfr. Model Number | L2, L2G, L2P5, L2P5G, P5 |
Description
Battery Tray, Overall Length 4 5/16 in, Accessory Type Battery Tray, Overall Height 3 9/16 in, Overall Width 1 15/16 in, Compatible with Level Type Laser Levels, Material Plastic, Color Red, Compatible with Manufacturer Model Number L2, L2G, L2P5, L2P5G, P5, Includes Not Applicable, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 100 Watt Power Amplifier W/ 25 & 70 Volt Output (PCM60A)
- PYLE 10 Inch Portable Speaker (PPHP1042B)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 5Ah, Faston (2UKK1)
- ILC Replacement for LITHONIA ELM2 BATTERY (ELM2 BATTERY LITHONIA)
- BEYOND BRIGHT As Seen on TV Battery Daddy Battery Storage Case 1 pk (BADAU-MC4)
- ONTEL PRODUCTS Ontel Products 270215 Battery Daddy BADA-MC4 As Seen on TV Double Sided Storage System; Plastic (270215)
- AS SEEN ON TV Battery Daddy Smart Battery Storage System Plastic (BADAS-MC4)
- Leica Lino Battery Storage & Organizers