Shop All Battery Storage & Organizers
Leica Lino
Alkaline Battery Tray
Mfr # 842856
Zoro # G7427406
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type Alkaline
- For Use With 784437, Mfr. No. 784438
- Power Source (2) D Batteries
- Construction Plastic
- Type Alkaline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leica Lino
- MFR # 842856
- Zoro # G7427406
- Country of Origin China
- Category Battery Storage & Organizers
Dimensions
Overall Height | 5 3/4 in |
Overall Length | 6 7/16 in |
Overall Width | 1 15/16 in |
Details
Battery Type | Alkaline |
For Use With | 784437, Mfr. No. 784438 |
Power Source | (2) D Batteries |
Item | Battery Tray |
Construction | Plastic |
Type | Alkaline |
Characteristics | Durable |
Application | Allows Operation of Leica Rugby 600-800 Series Lasers with D Cell Batteries |
Material | Plastic |
Color | Black |
Accessory Type | Battery Tray |
Compatible with Manufacturer Model Number | 784437, 784438 |
Compatible with Level Type | Laser Levels |
Number of Pieces | 1 |
Compatible Manufacturer Part Number | 784437, 784438 |
Compatible Manufacturer Model Number | 784437, 784438 |
For Use with Mfr. Model Number | 784437, 784438 |
For Use With Mfr. Model Number | 784437, 784438 |
Description
Battery Tray, Overall Length 6 7/16 in, Accessory Type Battery Tray, Overall Height 5 3/4 in, Overall Width 1 15/16 in, Compatible with Grainger Part Number 53VU68, 53VU69, Compatible with Level Type Laser Levels, Material Plastic, Color Black, Compatible with Manufacturer Model Number 784437, 784438, Includes Not Applicable, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Plastic Retro Microphone (Silver) (PDMICR42SL)
- CHIEF MANUFACTURING Micro-Adjust Fixed Wal L Mount;Large (LSM1U)
- MURR ELEKTRONIK M12 ADAPTOR ON REAR OF MSUD VALVE PLUG FORM A 18MM (7000-41441-0000000)
- SICURIX ID Card Printer, Gray/White, For PC or MAC (SRX 3633-9021K3)
- BEYOND BRIGHT As Seen on TV Battery Daddy Battery Storage Case 1 pk (BADAU-MC4)
- AS SEEN ON TV Battery Daddy Smart Battery Storage System Plastic (BADAS-MC4)
- ONTEL PRODUCTS Ontel Products 270215 Battery Daddy BADA-MC4 As Seen on TV Double Sided Storage System; Plastic (270215)
- Leica Lino Battery Storage & Organizers