Shop All Laser Level Accessories
Leica
Laser Tripod, 1/4-20, Alum, 2-1/4 to 5 ft
Mfr # TRI100
Zoro # G4600906
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4-20
- Construction Aluminum and Plastic
- Includes Case
- Characteristics Telescoping 2-1/4 to 5 ft, Tilt Head
- Application Assists With Aiming Disto Laser And Positioning The Lino Line/Point Lasers At The Correct Working Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leica
- MFR # TRI100
- Zoro # G4600906
- UPC # 646791346097
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Thread Size | 1/4-20 |
Adjustable Height | Telescoping |
Overall Height - Minimum | 2 5/16 ft |
Overall Width | 2 3/4 ft |
Mounting Thread Size | 1/4"-20 |
Overall Height - Maximum | 5 11/16 ft |
Details
Item | Laser Tripod |
Construction | Aluminum and Plastic |
Includes | Case |
Characteristics | Telescoping 2-1/4 to 5 ft, Tilt Head |
Application | Assists With Aiming Disto Laser And Positioning The Lino Line/Point Lasers At The Correct Working Height |
For Use With | Leica Disto Laser Measuring Tools And Leica Lino Line/Point Lasers |
Accessory Type | Laser Tripod |
Number of Segments | 3 |
Compatible with Level Type | Laser Levels |
Head Style | Adjustable |
Color | Black |
Material | Aluminum, Plastic |
Description
Laser Tripod, Adjustable Height Telescoping, Overall Height - Maximum 5 11/16 ft, Overall Height - Minimum 2 5/16 ft, Graduation Marks Not Applicable, Head Style Adjustable, Includes Case, Material Aluminum, Plastic, Mounting Thread Size 1/4 In.-20, Number of Segments 3, Color Black, Compatible with Grainger Part Number 485R43, 485R44, 485R45, 485R46, 485R47, 485R48, 48WL15, 785UA9, 785UC0, 785UC1, 785UC2, Compatible with Level Type Laser Levels, Overall Width 2 3/4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/8 In (HT8012NW)
- DRILL AMERICA #1-72 13/16" OD HSS Round Adjustable Die (DWTH1316-172)
- SUPERCUT 137-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (204223)
- DRILL AMERICA 1-3/4"-16 Carbon Steel Hex Die (DWTSH1-3/4-16)
- LEICA Tripod, Medium Duty, Flat Head Style (CTP-104)
- LEICA Tripod, Heavy Duty, Flat Head Style (GST101)
- CST/BERGER RED LASER ENHANCEMENT GLASSES (57-GLASSES)
- LEICA LINO Adapter, Magnetic, Thread 5/8", Plastic (TWIST 360)
- KAPRO 886-23 Universal Wall Mount (886-23)
- KAPRO 840- Red BeamFinder Glasses (840)
- PLS Tripod, Laser, Plastic (PLS TPOD500)
- Leica Laser Level Accessories