Shop All Distance Meters
This Product is Discontinued
Leica
Laser Distance Meter, LCD, 1000 ft. (Discontinued)
Mfr # S910
Zoro # G0095265
Free Shipping & Returns
This Product is Discontinued
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Maximum Measuring Distance 1,000 ft
- Accuracy +/- 1 mm
- Distance Meter Functions Area, Create dxf Files to Load into CAD, Distance, Measure in Picture, Remote Measure Through P2P Function, Volume
- Battery Type Rechargeable Lithium-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leica
- MFR # S910
- Zoro # G0095265
- Country of Origin Austria
- Category Distance Meters
Dimensions
Laser Wavelength | 635 nm |
Overall Depth | 1 1/4 in |
Tripod Thread Size | 1/4" |
Overall Width | 2 3/8 in |
Battery Size | Li-Ion Rechargeable |
Overall Height | 6 1/2 in |
Description
Laser Distance Meter, Measuring Range - Maximum 300 m, Measuring Range - Minimum 0 m, Accuracy +/- 1 mm, Battery Size Li-Ion Rechargeable, Connectivity Bluetooth, Display Type LCD, Includes Adapter, Case, Strap, Charger, Warranty Card, Includes Batteries Batteries Included, Laser Beam Color Red, Measuring Units Feet, Inches, Meters, Number of Values Stored 50, System of Measurement Metric/SAE, Color Red
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.