Shop All Distance Meters
Leica
Large Target Plate For Laser Meters
Mfr # 723385
Zoro # G3213393
original price:
$85.93
33% off
$57.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Use To Reflect Distance Meter Laser When A Reflective Surface/Target Can Not Be Found Or For Long Distances, Two Sided For Short Or Long Distance Reflections
- Construction White Plastic With Reflective Coatings
- Characteristics 8 1/2 X 11 in
- For Use With 740687, 740690, 740692, 751962, Mfr. No. 750701
- Type Two Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leica
- MFR # 723385
- Zoro # G3213393
- Country of Origin China
- Category Distance Meters
Dimensions
Overall Width | 8 1/4 in |
Overall Height | 11 3/4 in |
Details
Item | Large Target Plate |
Application | Use To Reflect Distance Meter Laser When A Reflective Surface/Target Can Not Be Found Or For Long Distances, Two Sided For Short Or Long Distance Reflections |
Construction | White Plastic With Reflective Coatings |
Characteristics | 8 1/2 X 11 in |
For Use With | 740687, 740690, 740692, 751962, Mfr. No. 750701 |
Type | Two Sided |
Features | 2-Sided Target Plate |
Accessory Type | Target Plate |
Compatible with Manufacturer Model Number | 740687, 740690, 740692, 750701, 751962 |
Material | Plastic |
Number of Pieces | 1 |
Color | Brown, Gray |
Compatible with Level Type | Laser Levels |
Compatible Manufacturer Part Number | 740687, 740690, 740692, 750701, 751962 |
Compatible Manufacturer Model Number | 740687, 740690, 740692, 750701, 751962 |
For Use with Mfr. Model Number | 740687, 740690, 740692, 750701, 751962 |
For Use With Mfr. Model Number | 740687, 740690, 740692, 750701, 751962 |
Description
Large Target Plate, Overall Length Not Applicable, Accessory Type Target Plate, Overall Height 11 3/4 in, Overall Width 8 1/4 in, Compatible with Level Type Laser Levels, Material Plastic, Color Brown, Gray, Compatible with Manufacturer Model Number 740687, 740690, 740692, 750701, 751962, Features 2-Sided Target Plate, Includes Not Applicable, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 6" SJS™ Cut-Off/Angle Grinder, 10.5A, Trigger, AC/DC (GA6020YX1)
- ROBERTS Carpet Knife 2-Sided Carpet, 7 1/4 in L (10-253)
- J.W. WINCO GN253-25-1/4X20-25.4-55 Tapered Bumper Natural Rubber-Threaded Stud (253-25-1/4X20-25.4-55)
- DRILL AMERICA 9/16"-18 HSS Left Hand 4 Flute Plug Tap (DWT60828)
- LEICA DISTO D2 US 320ft Bluetooth 4.0 Laser Distance Meter (838725)
- LEICA Corner Target Plate For Laser Meters (723774)
- BOSCH BLAZE™ Pro 165 Ft. Laser Distance Meter (GLM165-40)
- INSIZE LASER DISTANCE METER. 0.2-70m (9561-70B)
- EXTECH Laser Distance Meter, 130 ft. (DT40M)
- BOSCH GCL 2-160 S 1.5V Cross-Line Laser w/Pts (GCL 2-160)
- DEWALT Magnetic Torpedo Level, Aluminum, 9 in. (DWHT43003)
- Leica Distance Meters