Shop All Distance Meters
Leica Disto
Laser Distance Meter, Up To 330 ft. Range
Mfr # D2
Zoro # G4288490
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Maximum Measuring Distance 330 ft
- Accuracy +/- 1.5 mm
- Distance Meter Functions Continuous Measurement, Distance, Min/Max Measuring
- Battery Type (2) AAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leica Disto
- MFR # D2
- Zoro # G4288490
- UPC # 088234493287
- Country of Origin Hungary
- Category Distance Meters
Dimensions
Overall Depth | 1 in |
Overall Width | 1 3/4 in |
Tripod Thread Size | 1/4" |
Overall Height | 4 5/8 in |
Battery Size | AAA |
Laser Wavelength | 635 nm |
Description
This Leica DISTO D2 Laser Distance Meter can accurately measure distances up to 330 ft. This is a useful tool for all your measuring needs. The laser distance meter is great for continuous measurements and measuring minimum and maximum distances. It has an accuracy of +/- 1/16 in., making it the perfect tool for accurate measurements. With an indoor/outdoor function, you can use this distance meter both indoors and outdoors. It has a LCD display, so you will be able to easily read the measurements it displays. The Leica DISTO D2 Laser Distance Meter is a versatile tool that will come in handy whenever you need to make precise measurements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench, 12 pt., 32mm (1232MSC)
- V-8 TOOLS Jumbo Service Wrench Set, SAE, 12 pcs. (9212)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, Bright (284-000240)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/2"-4, Plug, 4 Flutes (015020AS)
- LEICA DISTO Laser Distance Meter, 200 ft., LDC (E7100I)
- LEICA DISTO Laser Distance Meter, Indoor (D1)
- LEICA DISTO Laser Distance Meter, Color LCD (Disto X3)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-22)
- DEWALT I-Beam Level, Aluminum, 24 in. (DWHT42151)
- EXTECH Laser Distance Meter, 130 ft. (DT40M)
- MILWAUKEE TOOL 65' Laser Distance Meter (48-22-9801)
- Leica Disto Measuring and Layout Tools