Shop All Distance Meters
Leica Disto
Laser Distance Meter, Indoor
Mfr # D1
Zoro # G7397446
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Maximum Measuring Distance 130 ft
- Accuracy 2 mm
- Distance Meter Functions Distance
- Battery Type AAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leica Disto
- MFR # D1
- Zoro # G7397446
- UPC # 088234493805
- Country of Origin Hungary
- Category Distance Meters
Dimensions
Tripod Thread Size | 1/4" |
Laser Wavelength | 636 nm |
Battery Size | AAA |
Overall Height | 4 1/2 in |
Overall Depth | 7/8 in |
Overall Width | 1 3/4 in |
Description
Laser Distance Meter, Measuring Range - Maximum 40 m, Measuring Range - Minimum 1/4 m, Accuracy 2 mm, Battery Size AAA, Connectivity Bluetooth, Display Type LCD, Includes Warranty Card, Includes Batteries Batteries Included, Laser Beam Color Red, Measuring Units Feet, Inches, Meters, Number of Values Stored 0, System of Measurement Metric/SAE, Color Red, Features 2-Line Memory, Bluetooth, Tracking, Functions Area Measurement, Laser Class Class 2, Laser Wavelength 636 nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Black Oxide Check Nut Wrench 1-5/8" (JKE52)
- DRILL AMERICA 2-3/8"-8 HSS Plug Hand Tap (DWTST2-3/8-8P)
- MITUTOYO Gage Block, 3/64" L, 3/8" H, ASME AS-1 (611105-541)
- WESTWARD Hand Tap Set, HSS3/4-10, H3 Limit, PK3 (5TVY7)
- LEICA DISTO Laser Distance Meter, Color LCD (Disto X3)
- LEICA DISTO Laser Distance Meter, 200 ft., LDC (E7100I)
- LEICA DISTO Laser Distance Meter, Up To 330 ft. Range (D2)
- FLUKE Laser Distance Meter, Up To 330 ft (FLUKE-424D/WWG)
- DEWALT Magnetic Torpedo Level, Aluminum, 9 in. (DWHT43003)
- MILWAUKEE TOOL 65' Laser Distance Meter (48-22-9801)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-22)
- Leica Disto Distance Meters