Shop All Measuring Wheels
Leica
Diagonal Eyepiece, Basic Type
Mfr # 8227471
Zoro # G7397026
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Plastic
- Application Leveling/Measuring
- For Use With Mfr. No. 6003830
- Type Basic
- Characteristics Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leica
- MFR # 8227471
- Zoro # G7397026
- Country of Origin China
- Category Measuring Wheels
Dimensions
Overall Height | 1 3/8 in |
Overall Length | 2 3/16 in |
Overall Width | 3 3/8 in |
Details
Item | Diagonal Eyepiece |
Construction | Plastic |
Application | Leveling/Measuring |
For Use With | Mfr. No. 6003830 |
Type | Basic |
Characteristics | Water Resistant |
Color | Green |
Material | Plastic |
Features | Water Resistant |
Accessory Type | Diagonal Eyepiece |
Compatible with Manufacturer Model Number | LDT-05 |
Number of Pieces | 1 |
Compatible Manufacturer Part Number | LDT-05 |
Compatible Manufacturer Model Number | LDT-05 |
For Use with Mfr. Model Number | LDT-05 |
For Use With Mfr. Model Number | LDT-05 |
Description
Diagonal Eyepiece, Overall Length 2 3/16 in, Accessory Type Diagonal Eyepiece, Overall Height 1 3/8 in, Overall Width 3 3/8 in, Compatible with Grainger Part Number 53VU90, Material Plastic, Color Green, Compatible with Manufacturer Model Number LDT-05, Features Water Resistant, Includes Not Applicable, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Flush Trim Router Bit, HWM, 1/4 in (806.064.11)
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 6 13/16 in Long, 1 1/8 in Short (19316)
- STARRETT Precision Outside Micrometer, 14" (436.1XRLZ-14)
- WIDIA Hand Tap Set, 3 PC, HSS, M10-1.5, D6 Limit (14816)
- LEICA Tripod, Metal, Thread 1/4" (848788)
- LEICA Rechargeable Battery, NiMH Type (8239685)
- LEICA AC Charger, NiMH Type (8231054)
- LEICA Battery Compartment, Plastic (837757)
- LEICA Pipe Laser Kit, Lithium Ion Type (748900)
- LEICA Tripod Adapter, Metal, Thread 1/4" (864982)
- BOSCH Laser Square with 45 Degree 3rd Line (GTL3)
- Leica Measuring Wheels