Shop All Pipe Inspection & Location
Leica Dd
Underground Utility Locator w/Depth
Mfr # LEICA DD120
Zoro # G2050736
product price: $1,289.99
/ea
Free Shipping & Returns
$1,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Battery
- For Use On Energized/Unenergized Lines
- Depth Underground Up to 10 ft
- Coupling Direct and Inductive
- Includes Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leica Dd
- MFR # LEICA DD120
- Zoro # G2050736
- UPC # 094705421451
- Country of Origin United Kingdom
- Category Pipe Inspection & Location
Dimensions
Depth Underground | Up to 10 ft |
Battery Size | AA |
Maximum Locating Depth | 10 ft |
Manufacturer Warranty Length | 3 yr |
Description
This LEICA DD120 Underground Utility Locator is a must-have for anyone who needs to locate underground utilities. The unit has an LED signal strength display that gives you a peak reading when the unit is directly over the service. It also has depth estimation, which allows you to estimate depths of up to 10 ft. With direct and inductive coupling, this device can be used on energized or unenergized lines. You will hear an audible alert when you are getting close to your target. If you work with underground utilities, then this LEICA DD120 Underground Utility Locator is a must have.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8-1/2 STEM EXTENSION (101-958)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 48" L (ZUSA-PF-2539)
- VIEGA Viega MegaPress coupling With stop, 1" x 1" (90295)
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 1-1/2" PVC/FPM, Full Port, Drilled, S/T, Vented (TBH1150ASTV0Z00)
- LEICA DD Carry Bag, 11 In. H, 31 In. L, 11 In. W (850276)
- LEICA DD Service Tracer, 17-1/4 In. L, 8-1/4 In. W (TRACE ROD 80)
- LEICA DD Service Tracer Mouse, 3 In. L (MINI SONDE 8/33)
- LEICA DD Property Connection Set (PROPERTY CONNECTION SET US)
- RIDGID Pipe Inspection Monitor, SeeSnake CS65XR (CS65XR)
- GENERAL TOOLS Digital Pipe Inspection System, 24 in. H (DPS16-R30)
- RIDGID Drain Inspection Camera, 22 mm dia Camera (70023)
- Leica Dd Pipe Inspection & Location