Shop All Pipe Inspection & Location
Leica Dd
Service Tracer, 19-1/4 In. H, 8-1/4 In. W
Mfr # TRACE ROD 50
Zoro # G2353267
Free Shipping & Returns
$995.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17 1/4 in
- Width 8 1/4 in
- Height 19 1/4 in
- Overall Width 8.3 in
- Application Signal Transmitter and Locator to Trace Non-Conductive Ducts or Pipes up to 4 in Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leica Dd
- MFR # TRACE ROD 50
- Zoro # G2353267
- Country of Origin United Kingdom
- Category Pipe Inspection & Location
Dimensions
Length | 17 1/4 in |
Width | 8 1/4 in |
Height | 19 1/4 in |
Overall Width | 8.3 in |
Overall Height | 19.3 in |
Outside Diameter | 0.2 in |
Overall Depth | 17.3 in |
Cable Length | 165 ft |
Details
Item | Service Tracer |
Application | Signal Transmitter and Locator to Trace Non-Conductive Ducts or Pipes up to 4 in Diameter |
Construction | Fiberglass Rod Over Copper Wire |
For Use With | Signal Transmitters |
Features | Can be Used in Line or Sonde Mode to Trace the Route of the Duct or a Blockage |
Accessory Type | Service Tracer |
Product Type | Trace Rod |
For Use On | Non-Conductive Ducts or Pipes |
Color | Yellow |
Material | Fiberglass Rod over Copper Wire |
For Modes | Line, Sonde |
Description
Service Tracer, Application Signal Transmitter and Locator to Trace Non-Conductive Ducts or Pipes up to 4 in Diameter, Cable Length 165 ft, Color Yellow, Features Can be Used in Line or Sonde Mode to Trace the Route of the Duct or a Blockage, For Use With Signal Transmitters, Operating Frequency Not Applicable, Outside Diameter 0.2 in, Product Type Trace Rod, For Modes Line, Sonde, For Use On Non-Conductive Ducts or Pipes, Material Fiberglass Rod over Copper Wire, Overall Depth 17.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT Close TBE Red Brass Pipe Nipple Sch 40 (463-001)
- PARKER Needle Valve, Straight, Brass, 1/4 In., FNPT (4F-V6LR-B)
- KOHLER Archer Receptor, 60X36 Low Threshold (9479-7)
- REDHAT 24V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 in Pipe Size (8215G050-24/DC)
- LEICA DD Underground Utility Locator w/Depth (LEICA DD120)
- LEICA DD Service Tracer Mouse, 3 In. L (MINI SONDE 8/33)
- LEICA DD Carry Bag, 11 In. H, 31 In. L, 11 In. W (850276)
- LEICA DD Service Tracer, 17-1/4 In. L, 8-1/4 In. W (TRACE ROD 80)
- LEICA DD Property Connection Set (PROPERTY CONNECTION SET US)
- GAN EDEN 0.5 x 1.75 in. Blu-Lock Coupling; Black & Blue (GA153037)
- WOHLER Pipe Inspection System, 20" L, 17" W (8931)
- Leica Dd Plumbing Tools