Shop All Pipe and Utility Locators
Leica Dd
Inductive Signal Clamp, 10" L, 1" H, Black
Mfr # SIGNAL CLAMP
Zoro # G8506605
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4 in
- For Use On Conductive Buried Utilities Such as Cables or Pipes
- Length 10 in
- Width 7 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leica Dd
- MFR # SIGNAL CLAMP
- Zoro # G8506605
- Country of Origin United Kingdom
- Category Pipe and Utility Locators
Dimensions
Diameter | 4 in |
Length | 10 in |
Width | 7 in |
Height | 1 in |
Manufacturers Warranty Length | 3 yr |
Overall Depth | 10 in |
Manufacturer Warranty Length | 3 yr |
Outside Diameter | 4 in |
Overall Height | 1 in |
Overall Width | 7 in |
Description
Inductive Signal Clamp, Application A Traceable Signal to Conductive Buried Utilities Such as Cables or Pipes, Cable Length Not Applicable, Color Black, Features 5 in Clamp Used in Conjunction with Ultra Signal Transmitter to Apply a Traceable Signal to Conductive Buried Utilities Such as Cables or Pipes, For Use With Signal Transmitters, Operating Frequency 5 kHz, Outside Diameter 4 in, Product Type Ultra Signal Clamp, Compatible with Manufacturer Model Number 795946
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Data Logger, Pressure/Temp, 0 to 760 Torr (5396-0338)
- PIC GAUGES Contractor Gauge, 4-1/2", 0/300 psi, 1/4" (CONTRACTOR-4LH)
- REED INSTRUMENTS UT Couplant, CompMfg R7900/TM-8811 (R7950/5L)
- DWYER INSTRUMENTS Digital Panel Meter, 420 Ma Red Blk (DPMP-403)
- LEICA DD Utility Service Locator, 110/250VAC Range (DD120 DEPTH KIT)
- LEICA DD Maxi Sonde, 6" L, 2" H, Yellow, 2" W, 5 KHz (MAXI SONDE 8/33)
- AMPROBE Underground Utility Locator (UAT-505)
- MAGNA-TRAK Magnetic Locator (MT101)
- GREENLEE Crct Breakr Finder, 0-750, Enrgzd/UnEnrgzd (CS-8000)
- KLEIN TOOLS Rare Earth Magnetic Hanger, with Strap (69417)
- WESTWARD Circuit Breaker Finder, 90-120VAC (23V745)
- Leica Dd Pipe and Utility Locators