Shop All Pipe Inspection & Location
Leica Dd
Carry Bag, 11 In. H, 31 In. L, 11 In. W
Mfr # 850276
Zoro # G1778271
product price: $110.00
/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 11 in
- Construction Nylon
- Features Fits Two Main Service Locating, Large Size, Tracing Instruments
- Height 11 in
- Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leica Dd
- MFR # 850276
- Zoro # G1778271
- Country of Origin China
- Category Pipe Inspection & Location
Dimensions
Overall Width | 11 in |
Height | 11 in |
Length | 31 in |
Width | 11 in |
Overall Height | 11 in |
Overall Depth | 31 in |
Details
Item | Carry Bag |
Construction | Nylon |
Features | Fits Two Main Service Locating, Large Size, Tracing Instruments |
For Use With | DD Locators |
Accessory Type | Carry Bag |
Product Type | Carrying Case |
Material | Nylon |
Application | Storage of the DD Series Locator |
Color | Yellow |
Description
Carry Bag, Application Storage of the DD Series Locator, Cable Length Not Applicable, Color Yellow, Features Fits Two Main Service Locating, Large Size, Tracing Instruments, For Use With DD Locators, Operating Frequency Not Applicable, Outside Diameter Not Applicable, Product Type Locator System Carry Bag, Material Nylon, Overall Depth 31 in, Overall Height 11 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Repair Kit Moen Positemp (9D0010582)
- INFINITY DRAIN 48" SS Channel Trim in Polished Stainless (CT_48_PS)
- UNITED SALT TRU-SOFT WATER SOFTENER PELLETS 40 LB (8320)
- KISSLER Faucet Supply Line, 3/8x1/2, 16in.L (88-2016)
- LEICA DD Underground Utility Locator w/Depth (LEICA DD120)
- LEICA DD Service Tracer, 17-1/4 In. L, 8-1/4 In. W (TRACE ROD 80)
- LEICA DD Service Tracer Mouse, 3 In. L (MINI SONDE 8/33)
- RIDGID Pcb Assembly, Complete (50663)
- RIDGID Drain Inspection Camera, 0.28" dia Cable (70038)
- WOHLER Camera Head, IP67 Waterproof (8926)
- B & K B&K Products 4062311 Mueller Streamline 0.5 in. Sweat T x 0.5 in. Sweat Copper Tee (4062311)
- Leica Dd Plumbing Tools