Shop All Lab Tongs & Forceps
Leica Biosystems Richmond
Ergonomic Forceps, Serrated, 3mm, 7" Long
Mfr # 248833
Zoro # G705299423
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leica Biosystems Richmond
- MFR # 248833
- Zoro # G705299423
- Country of Origin United States
- Category Lab Tongs & Forceps
Dimensions
Overall Length | 0.25 in |
Description
Ergonomic forceps are specially designed with a wide paddle handle and reduced tension. Lightweight forceps reduce hand fatigue and are effortless to operate. Forceps are easy to manage during procedures involving tissue dissection, embedding, preparation, and much more.
Shipping Weight: 0.05 lbs
Shipping Dimensions: 1.00 x 7.00 x 0.25
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.05 lbs
Shipping Dimensions: 1.00 x 7.00 x 0.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Glass Bottle, 2 oz, PK24 (W216952)
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-209)
- ZORO SELECT Jug, 5 gal. (H11850-0000)
- LAB SAFETY SUPPLY Graduated Cylinder, 1000mL, Clear (8NEA0)
- ZORO SELECT Tongs, SS, 9-1/2" L (787-101)
- ZORO SELECT Three-Prong Tongs, SS, 9-1/2" L (787-113)
- AFS Artery Forcep 6 1/4" (640400)
- AFS RP Artery Forcep 6 1/4" Cvd (640400)
- SCIENTIFIC LABWARES High Precision Straight Tapered Ultra Fi (SWZR-049)
- SCIENTIFIC LABWARES Plier-Style Animal Ear Punch, 1mm (SWZR-080)
- AFS Dressing Forcep 8" (640400)
- Leica Biosystems Richmond Lab Utensils