Shop All Level Accessories
Leica
Battery Tray, Plastic
Mfr # A150
Zoro # G7231831
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Plastic
- Color Black
- For Use With Leica Rugby 600 or 800 Series Rotary Lasers
- Application Allows Operation of Leica Rugby 600-800 Series Lasers with D-Cell Batteries
- Characteristics Compatible with Rugby 600-800 Lasers, Holds 4 D Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leica
- MFR # A150
- Zoro # G7231831
- Country of Origin China
- Category Level Accessories
Dimensions
Overall Length | 7 1/2 in |
Overall Width | 2 15/16 in |
Overall Height | 5 1/8 in |
Details
Item | Battery Tray |
Construction | Plastic |
Color | Black |
For Use With | Leica Rugby 600 or 800 Series Rotary Lasers |
Application | Allows Operation of Leica Rugby 600-800 Series Lasers with D-Cell Batteries |
Characteristics | Compatible with Rugby 600-800 Lasers, Holds 4 D Batteries |
Includes | Batteries |
Accessory Type | Battery Tray |
Compatible with Level Type | Laser Levels |
Material | Plastic |
Compatible with Manufacturer Model Number | Leica Rugby 600 or 800 Series Lasers |
Number of Pieces | 2 |
Compatible Manufacturer Part Number | Leica Rugby 600 or 800 Series Lasers |
Compatible Manufacturer Model Number | Leica Rugby 600 or 800 Series Lasers |
For Use with Mfr. Model Number | Leica Rugby 600 or 800 Series Lasers |
For Use With Mfr. Model Number | Leica Rugby 600 or 800 Series Lasers |
Description
Battery Tray, Overall Length 7 1/2 in, Accessory Type Battery Tray, Overall Height 5 1/8 in, Overall Width 2 15/16 in, Compatible with Level Type Laser Levels, Material Plastic, Color Black, Compatible with Manufacturer Model Number Leica Rugby 600 or 800 Series Lasers, Includes Batteries, Number of Pieces 2, Thread Size Not Applicable, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cold Chisel Set, 1/4 To 7/8 in, Steel 7 Piece (2AJA6)
- DIABLO Rebar Demon SDS-Plus 4-Cutter Full Carbi (DMAPL4344)
- GERBER Folding Knife, 6-7/64 in.Length Open (31-003040)
- VERMONT GAGE Go/No Go Plug Gage Assy, M10.0-1.25 6H (302124530)
- LEICA Grid Target, Plastic Construction, Green (A210G)
- LEICA Laser Receiver, 1/4-20 Thread Sz, Plastic (Rod Eye-120G)
- LEICA Battery Cable Charger, Plastic (A130)
- LEICA Laser Receiver, Digital, Plastic, 1/4-20 in (160)
- LEICA Battery Charger, Plastic (A100)
- EMPIRE LEVEL 78 In. Soft Side Level Case with Outer Pocket (EST078)
- TOOLPRO 450 ft Leveling Line 25Pack, 25PK (TP05058)
- Leica Levels, Compasses, and Plumb Bobs