Shop All Battery Storage & Organizers
Leica
Alkaline Battery Holder
Mfr # 8239922
Zoro # G7397470
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type Alkaline
- Type Alkaline
- Application Allows Operation of Leica LDT-05 with AA Batteries
- Characteristics Durable
- Power Source (3) AA Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leica
- MFR # 8239922
- Zoro # G7397470
- Country of Origin China
- Category Battery Storage & Organizers
Dimensions
Overall Height | 4 5/16 in |
Overall Length | 1 3/4 in |
Overall Width | 2 3/8 in |
Details
Battery Type | Alkaline |
Type | Alkaline |
Application | Allows Operation of Leica LDT-05 with AA Batteries |
Characteristics | Durable |
Item | Battery Holder |
Power Source | (3) AA Batteries |
For Use With | Mfr. No. 6003830 |
Construction | Plastic |
Material | Plastic |
Color | Green |
Accessory Type | Battery Holder |
Number of Pieces | 1 |
Compatible with Manufacturer Model Number | LDT-05 |
Compatible Manufacturer Part Number | LDT-05 |
Compatible Manufacturer Model Number | LDT-05 |
For Use with Mfr. Model Number | LDT-05 |
For Use With Mfr. Model Number | LDT-05 |
Description
Battery Holder, Overall Length 1 3/4 in, Accessory Type Battery Holder, Overall Height 4 5/16 in, Overall Width 2 3/8 in, Compatible with Grainger Part Number 53VU90, Material Plastic, Color Green, Compatible with Manufacturer Model Number LDT-05, Includes Not Applicable, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5 Ah UPS Replacement Battery for CSB HC1221W (ML4-610)
- CETIS Standard Desk Phone, Black (2510D MW (BK))
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 3ft (P556-003)
- ILC Replacement For Leoch, Ldc6224Gc2 (LDC6-224-GC2)
- ONTEL PRODUCTS Ontel Products 270215 Battery Daddy BADA-MC4 As Seen on TV Double Sided Storage System; Plastic (270215)
- AS SEEN ON TV Battery Daddy Smart Battery Storage System Plastic (BADAS-MC4)
- BEYOND BRIGHT As Seen on TV Battery Daddy Battery Storage Case 1 pk (BADAU-MC4)
- Leica Battery Storage & Organizers