Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Wye Union, 6 x 8mm Tube Size, Nylon, Black, 10 PK
Mfr # 3140 06 08
Zoro # G2910013
product price: $76.85
/pk 10, $7.69/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Wye
- Tube Size 6 x 8mm
- Max. Pressure 290 psi
- Connection Type Push-to-Connect x Push-to-Connect x Push-to-Connect
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3140 06 08
- Zoro # G2910013
- UPC # 820099235714
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 6 x 8mm |
Overall Length | 41 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Side C Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm, 8 mm |
Description
Wye Union, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant Yes, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Side C Tube Outer Diameter 6 mm, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 41 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cordless Press Tool Kit, 13" L, 12 V (57418)
- DELTA Dryden, Double Robe Hook Stainless (75135-SS)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (UV125FP)
- SLOAN Ebv1050A Sloan Opt Plus Rep Kit 0.5 Ur (3325150)
- LEGRIS Push-to-Connect Bulkhead Union, 6mm Tube Size, Nylon, Black, 10 PK (3116 06 00)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Brass, Silver (3675 06 10)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/16 in Tube Size, Brass, Silver (3699 08 17)
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 5/32 in Tube Size, Brass, Silver (3609 04 11)
- LEGRIS Push-to-Connect Metric Push-to-Connect Fitting, Polymer, Black (3158 10 21)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3113 55 11)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 1/4" x 3/8" Male NPT (PC1/4-N3)
- Legris Push-to-Connect Tube Fittings