Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Union Tee, Stainless Steel, Silver
Mfr # 3804 60 00
Zoro # G703528778
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Specific Fitting Shape Tee
- Fitting Material Stainless Steel
- Application Chemicals, Cleaning Agents, Food Processing, Petrochemical
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3804 60 00
- Zoro # G703528778
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 2 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Union Tee, Application Chemicals, Cleaning Agents, Food Processing, Petrochemical, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade 316L, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material Stainless Steel, Maximum Operating Pressure 435 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT PVC Ball Valve Inline (107-138-NP)
- EVERFLOW Slip Joint Extension Tube for Tubular Drain Applications, 17GA Brass 1-1/2"x12" (42412)
- NORPRENE Tubing, Norprene(R), 3/8 in OD, 50 Ft (AAL00017)
- ZORO SELECT Ballcock Seal, Plastic, Black, PK100 (40225)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3183 60 00)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3121 08 13)
- LEGRIS Barbed, Push-to-Connect Extended Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3184 04 00)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/4 in Tube OD x 1/8 in Pipe Size, Black, 10 PK (3175 56 11)
- LEGRIS Push-to-Connect, Threaded Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 60)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3113 08 11)
- LEGRIS Push-to-Connect, Threaded Elbow, 16mm Tube Size, Nylon, Black (3199 16 17)
- Legris Push-to-Connect Tube Fittings