Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Union Tee, 1/4 in Tube Size, Brass, Silver
Mfr # 3604 56 00
Zoro # G3399602
original price:
$11.15
5% off
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Tee
- Fitting Connection Type Tube
- Tube Size 1/4 in
- Max. Pressure 435 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3604 56 00
- Zoro # G3399602
- UPC # 820099277196
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Overall Length | 1 3/4 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Union Tee, Application Food Processing, Harsh Detergents, Oils, Potable Water, Steam, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant Yes, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material Brass, Maximum Operating Pressure 435 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Union, Low Lead Cast Bronze, 1-1/4 In (733LF-114)
- STREAMLINE 1-1/2" NOM C Copper DWV Coupling (W 07063)
- ZORO SELECT Toothbrush/Tumbler Holder, 4" L, 3" W (15207)
- RHEEM 80 gal, Electric Water Heater, 277V, Single, Three Phase (ELD80-TB 277V*)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3140 62 00)
- LEGRIS Push-to-Connect Union Tee, 16mm Tube Size, Nylon, Black (3104 16 00)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3108 08 14)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3109 60 13)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3108 04 11)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3168 60 56)
- TECHNIFIT Fitting, PTC, Cap, 1/2" (PPF1/2)
- Legris Push-to-Connect Tube Fittings