Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Union Tee, 1/2 in x 1/4 in Tube Size, Nylon, Black, 10 PK
Mfr # 3104 62 56
Zoro # G2607367
product price: $174.99
/pk 10, $17.50/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Tube Size 1/2 in x 1/4 in
- Max. Pressure 290 psi
- Fittings Sub-Category Tees
- Connection Type Push-to-Connect x Push-to-Connect x Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3104 62 56
- Zoro # G2607367
- UPC # 820099798516
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in x 1/4 in |
Overall Length | 2 3/4 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in, 1/4 in |
Description
Union Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant Yes, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 2 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Head (1430946-CP)
- AMERICAN FILTER CO 4 H, 6 PK (AFC-APH-217-6p-4623)
- LEGEND VALVE 1/2" T-459 BACKFLOW PREVENTER (115-113)
- ANZZI Freestanding Whirlpool and Air Jetted Tub, 71.25 L, 35.8 W, White, Acrylic (FT-AZ102)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Brass, Silver (3699 06 60)
- LEGRIS Push-to-Connect, Threaded Female Bulkhead, 3/8 in Tube Size, Nylon, Black, 10 PK (3036 60 18)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3009 60 11)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3166 53 04)
- LEGRIS Barbed Plug, 16mm Tube Size, Nickel Plated Brass, Silver (3126 16 00)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3306 60 56)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-6-4)
- Legris Tube Fittings