Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Union, Stainless Steel, Silver
Mfr # 3806 62 00
Zoro # G803528760
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Color Silver
- Connection Type Push-to-Connect x Push-to-Connect
- Standards 2011/65/EC, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG: 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA Approved), UL 94 V-0: Seal, USDA NSF H1: Grease
- Overall Length 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3806 62 00
- Zoro # G803528760
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 7/8 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Union, Application Chemicals, Food Processing, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Stainless Steel, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 1 7/8 in, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cold Color Index, Plastic (59454002)
- ORION 10 1/2 in W x 18 1/2 in L x 9 1/4 in H, Above or Below (ARLS 12)
- DELTA Galeon: 17T S Integrated Diverter Trim-6 Setting (T27T971-PR)
- APOLLO BY TMG 1-1/2 in. Stainless Steel FNPT x FNPT Full-Port Ball Valve with Latch Lock Lever (96F10727)
- LEGRIS Push-to-Connect, Threaded Metric Stainless Steel Push-to-Connect Fitting, Stainless Steel, Silver (3805 12 21)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3306 56 56)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Brass, Silver (3601 06 13)
- LEGRIS Push-to-Connect, Threaded Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3175 10 14)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3109 60 13)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3156 56 00)
- TECHNIFIT Fitting, PTC, Union Tee, 16mm (PUT16)
- Legris Tube Fittings