Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Union Elbow, 1/4 in Tube Size, Brass, Silver
Mfr # 3602 56 00
Zoro # G2691902
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Tube
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3602 56 00
- Zoro # G2691902
- UPC # 820099276007
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Overall Length | 1 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Union Elbow, Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 1 1/8 in, Specific Fitting Shape 90 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Bulkhead Union, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP1212E)
- STREAMLINE Coil Copper Tubing, 2 1/8 in Outside Dia, 40 ft Length, Type K (KS20040)
- LEGEND VALVE 2" T-611 PVC CHECK VALVE (203-108)
- MERIT BRASS CO 3/4 Lead Free Brass Cap, FNPT, 125 PSI (XNL116-12)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3175 04 14)
- LEGRIS Swivel Elbow, Brass, Black (VS369PTCR-10-8)
- LEGRIS Push-to-Connect, Threaded Male Connector, 16mm Tube Size, Nylon, Black (3101 16 17)
- LEGRIS Push-to-Connect, Threaded Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3101 08 67)
- LEGRIS Push-to-Connect Wye Plug-In, 1/4 in Tube Size, Nylon, Black, 10 PK (3142 56 00)
- LEGRIS Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Nylon, Black, 10 PK (3175 60 11)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 1/2 in Tube Size, Nylon, Black, 10 PK (3014 62 22)
- Legris Tube Fittings