Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Union, 14mm Tube Size, Nylon, Black, 10 PK
Mfr # 3106 14 00
Zoro # G0247283
original price:
$150.99
9% off
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Tube Size 14mm
- Max. Pressure 290 psi
- Basic Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3106 14 00
- Zoro # G0247283
- UPC # 820099216812
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 14mm |
Overall Length | 56 mm |
Fitting Side A Tube Outer Diameter | 14 mm |
Fitting Side B Tube Outer Diameter | 14 mm |
For Tube Outside Diameter | 14 mm |
Description
Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 14 mm, Fitting Side B Tube Outer Diameter 14 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 56 mm, Specific Fitting Shape Straight Connector, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 2" x 3" Male Adapter SS Spool Adapter (2030-AA-SS)
- WATTS Dual Check with Atmospheric Vent (LFN9C-1/4)
- KOHLER Awaken 2-In-1 Combo 1.75 GPM Oil-Rubbed Bronze (23218-G-2BZ)
- ZORO SELECT 1-1/2" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1886-120)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3391 08 10)
- LEGRIS Push-to-Connect, Threaded Male Run Tee, 4mm Tube Size, Nylon, Black, 10 PK (3193 04 10)
- LEGRIS Push-to-Connect Metric Push-to-Connect Fitting, Polymer, Black (3158 12 21)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3601 04 13)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3049 60 18)
- LEGRIS Push-to-Connect Union, Stainless Steel, Silver (3806 62 00)
- LEGRIS Push-to-Connect, Threaded Male Swivel Elbow, 12mm Tube Size, Brass, Silver (3609 12 13)
- Legris Tube Fittings