Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Union, 1/4 in Tube Size, Brass, Silver
Mfr # 3606 06 00
Zoro # G3238943
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Tube
- Tube Size 1/4 in
- Max. Pressure 435 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3606 06 00
- Zoro # G3238943
- UPC # 820099981772
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Overall Length | 36 1/2 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm |
Description
Union, Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 36 1/2 mm, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0304X50)
- KINGSTON BRASS KF4440 1/2 Fip X 1/2 OD Comp Angle Stop Valve (KF4440)
- SPEAKMAN Uni Tp Repair Kit (RPG10-0118)
- ZORO SELECT PVC Elbow, 90 Degrees, Long Sweep, Hub, 2 in Pipe Size (1WJZ1)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3121 12 17)
- LEGRIS Barbed, Push-to-Connect Elbow, 4mm Tube Size, Nylon, Black, 10 PK (3182 04 06)
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 5/32 in Tube Size, Brass, Silver (3609 04 10)
- LEGRIS Push-to-Connect, Threaded Male Connector, 3/16 in Tube Size, Nylon, Black, 10 PK (3175 55 10)
- LEGRIS Push-to-Connect Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3102 53 00)
- LEGRIS Swivel Elbow, Brass, Black (VS379PTCR-10-6)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTC-10-8)
- Legris Push-to-Connect Tube Fittings