Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Union, 12mm Tube Size, Nylon, Black, 10 PK
Mfr # 3106 12 00
Zoro # G2910162
original price:
$141.57
16% off
new price: $117.99
/pk 10, $11.80/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Tube Size 12mm
- Max. Pressure 290 psi
- Temp. Range -4 Degrees to 175 Degrees F
- Body Material Glass Filled Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3106 12 00
- Zoro # G2910162
- UPC # 820099216553
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 12mm |
Overall Length | 50 1/2 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm |
Description
Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 50 1/2 mm, Specific Fitting Shape Straight Connector, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3-1/4" O.D., 25 in H (EV961310-75)
- KBI/KING BROTHERS IND VALVE STOP CPVC 1/2 in. (8422-005)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 3/16 in Tube Size, Acetal, Gray, 10 PK (PI010621S-10PK)
- DELTA DeLuca, Liqud Dispensr, ArStinles (RP50781AR)
- LEGRIS Push-to-Connect, Threaded Run Tee, 6mm Tube Size, Nylon, Black, 10 PK (3103 06 14)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Brass, Silver (3601 06 10)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Nylon, Black, 10 PK (3175 56 10)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3175 60 21)
- LEGRIS Push-to-Connect, Threaded Male Connector, 4mm Tube Size, Nylon, Black, 10 PK (3101 04 10)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3108 53 10)
- JOHN GUEST Push-to-Connect Plug-In Elbow, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI221212S-PK10)
- Legris Tube Fittings