Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Union, 1/2 in Tube Size, Brass, Silver
Mfr # 3606 62 00
Zoro # G0317965
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Tube
- Tube Size 1/2 in
- Max. Pressure 435 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3606 62 00
- Zoro # G0317965
- UPC # 820099277547
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Overall Length | 1 7/8 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Union, Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 1 7/8 in, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PVC; Deck Plate, Clamp: Stainless Steel, Strainer: Round, Floor Cleanout (CO2-PV3-CC)
- JOMAR VALVE 3/4" NPT Bronze Y Check Valve (T-511G)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 1/2 in Pipe Size (835-005BR)
- SPEAKMAN SPK-57674US 1/2" OD x 1/2" FIP x 20" Stainless Steel Faucet Connector (SPK-57674US)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 6mm Tube Size, Nylon, Black, 10 PK (3108 06 13)
- LEGRIS Push-to-Connect Metric Push-to-Connect Fitting, Polymer, Black (3184 08 10)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3169 16 17)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/16 in Tube Size, Brass, Silver (3601 08 13)
- LEGRIS Push-to-Connect Union, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3106 04 00)
- LEGRIS Push-to-Connect Bulkhead Union, 10mm Tube Size, Nylon, Black, 10 PK (3116 10 00)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-4M-2R)
- Legris Tube Fittings