Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Unequal Union, 5/32 in x 1/4 in Tube Size, Nylon, Black, 10 PK
Mfr # 3106 04 56
Zoro # G3277906
original price:
$37.35
10% off
new price: $33.39
/pk 10, $3.34/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Reducing Connector
- Tube Size 5/32 in x 1/4 in
- Max. Pressure 290 psi
- Connection Type Push-to-Connect x Push-to-Connect
- Fittings Sub-Category Unions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3106 04 56
- Zoro # G3277906
- UPC # 820099665863
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/32 in x 1/4 in |
Overall Length | 1 5/32 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 1/4 in, 5/32 in |
Description
Unequal Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape Straight Reducing Connector, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/4" OD Tube, Electro Galvanized Gold (100125)
- PROPLUS 2.2 GPM Swivel Aerator Dual Threaded Plastic Body Chrome (144256)
- ROTHENBERGER Tube Cutter 30 Pro, Copper Pipe Cutter 1/8 - 1.3/8" (71019)
- ZORO SELECT 1" x 3/4" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKT6)
- LEGRIS Push-to-Connect, Threaded Male Connector, 16mm Tube Size, Nylon, Black (3101 16 17)
- LEGRIS Push-to-Connect Wye Union, 1/8 in Tube Size, Nylon, Black, 10 PK (3140 53 00)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 10)
- LEGRIS Push-to-Connect Male Branch Tee, 10mm Tube Size, Nylon, Black, 10 PK (3198 10 13)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3091 56 14)
- LEGRIS Push-to-Connect Union Tee, 1/8 in Tube Size, Nylon, Black, 10 PK (3104 53 00)
- ZORO SELECT Elbow, Stainless Steel, Not Applicable (SS823R)
- Legris Push-to-Connect Tube Fittings