Shop All Stainless Steel Pipe Fittings
Legris
Unequal Adapter, SS Pipe Fitting
Mfr # 1821 27 21
Zoro # G900722870
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Unequal Adapter
- Pipe Fitting Material Stainless Steel
- Application Air, Non-Potable Water
- Hex Size 27 mm
- Pipe Size 1/2 in, 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 1821 27 21
- Zoro # G900722870
- Country of Origin France
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 27 mm |
Pipe Size | 1/2 in, 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Overall Length | 1 5/8 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Unequal Adapter, Stainless Steel, 316L, 3/4 in, Male, BSPT, 1/2 in, Male, BSPT, 2,176 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB10)
- KOHLER Bellwether(R) 60" X 32" Single-Threshold Shower Base With Left Center Drain (9163-0)
- ZORO SELECT Hex Bushing, Brass, 3 x 1 1/2 in, NPT (ZUSA-PF-10256)
- KOHLER Hardware Kit - Green (1159527)
- LEGRIS Male Adapter, SS Pipe Fitting, 1 1/4 in L (1821 14 14)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 11)
- LEGRIS Female x Male Reducing Adapter, 5/8 in L (1872 18 14)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 22)
- LEGRIS Female x Male Reducer, SS Pipe Fitting (1863 21 17)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 14)
- THRIFCO PLUMBING 3/4 X 2 1/2 Inch Stainless Steel Nipple, Packaged (9020028)
- Legris Stainless Steel Pipe Fittings