Shop All DOT Fittings & Tubing
Legris
Swivel Elbow, Pipe 3/8", Tube 3/8
Mfr # VS379PTCR-6-6
Zoro # G209135784
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Swivel Elbow
- Fitting Side B Connection Type MNPT
- Fitting Side A Connection Type Push-to-Connect
- Resistance Properties Compact-Resistant, Impact-Resistant
- Fitting Side B Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # VS379PTCR-6-6
- Zoro # G209135784
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 1 5/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 3/8-18 |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Pipe Size | 3/8 in |
Description
Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side A Pipe Size 3/8 in, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 3/8-18, Material Grade C36000, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST2COAST 16", 24 Slot, Chrome Plated, Plastic, Set Of 4, Spring Steel Clip (IWC17816C)
- GROTE Battery Splice, 8 AWG, Tin, PK10 (84-9552)
- PACER GROUP Pacer Red 4 AWG Battery Cable, 100' (WUL4RD-100)
- LISLE Adjustable Spark Plug Wire Puller (51750)
- LEGRIS DOT Transportation Fitting (VS372PTCR-6-4)
- LEGRIS Swivel Elbow, Pipe 1/4", Tube 1/4 (VS369PTCR-4-4)
- LEGRIS Swivel Elbow, Pipe 1/8", Tube 3/8 (VS369PTCR-6-2)
- LEGRIS DOT Transportation Fitting (VS371PTCR-4-6)
- LEGRIS DOT Transportation Fitting (VS371PTCR-4-2)
- LEGRIS Swivel Elbow, Pipe 1/4", Tube 3/8 (VS379PTCR-6-4)
- SPEEDFX HOSE ENDS, -8AN X 180 BLK PUSH-ON HOSE END (520880BK)
- Legris DOT Fittings & Tubing